仕様LED内蔵、電源ユニット内蔵、安定器出力型:定格出力型、安定期補足:出力固定型材質ライトバー(カバー):ポリカーボネート(乳白)長さ(mm)1274幅(mm)328質量(kg)3.9取付天井埋込型サイズ40形形下面開放型タイプ一般(リニューアル用)電圧(V)100~242消費電力(W)25本体亜鉛鋼板時間光束維持:40000時間(光束維持率85%)明るさ(Lm)4000(節電)明るさ直管形蛍光灯FLR40形2灯器具相当グリーン購入法適合演色指数(Ra)83埋込穴幅(mm)300埋込穴長(mm)1257埋込高(mm)100調光の可否不可反射板鋼板(高反射白色粉体塗装)エコロジー商品省エネ