LED□275埋込マルチコンフォート15Panasonic(パナソニック)3日以内出荷
材質【本体】鋼板(高反射白色粉体塗装)/【ルーバ】亜鉛鋼板(高反射白色粉体塗装)/【枠】鋼板(高反射白色粉体塗装)/【パネル】アクリル(乳白)幅(mm)292質量(kg)2.4タイプ水平天井埋込専用電圧(V)100~242消費電力(W)24グレード(L)先端SSL商品※(長寿命・省電力のLEDを主照明にした、高品質、快適性、先進性を備えた商品群です。) ※LEDを中心とする次世代半導体照明安定器定格出力型(安定器補足:出力固定型)トランスLED内蔵、電源ユニット内蔵LED寿命(時間)40000(光束維持率85%)埋め込み寸法(mm)275埋込高(mm)126