用途物流業(入出荷/入出庫/ピッキング/棚卸)、製造業(工程管理/トレース管理/在庫管理/棚卸)、流通小売業(POS)セット内容スキャナ本体、通信/充電クレードル、USBケーブル角度(°)(スキャン)水平35、(ピッチ)±65、(スキュー)±65速度547スキャン/秒保証期間(無償)3年間光源(nm)617(可視光LED)保存温度範囲(℃)-40~70安全規格【電気】Electrical Safety C22.2 No.60950-1、EN 60950-1、IEC 60950-1、UL 60950-1、LED クラス1、【EMI/RFI】FCC Part 15 Class B、ICES 003 Class B、IEC 60601-1-2、Japan VCCI動作時間72時間、または57000スキャンバッテリー容量(mAh)750強度(耐落下衝撃性能)1.8mの高さからコンクリートへ落下後、正常動作、1.5mの高さから100回以上の落下後、正常動作コントラストMRI15%特性【外乱光】最大108000Lux、【耐移動性】63.5cm/秒無線Bluetooth Class 1、V2.1+EDR通信距離(m)クレードルから見通し約100動作温度範囲(℃)0~50使用湿度範囲(%RH)5~85(非結露)