APEM5日以内出荷
APEMキースイッチは、革新的なフラットキーデバイスです。亜鉛合金、ニッケルめっきハウジング、及び4ディスクタンブラーシリンダを備えています。このキットには、黄銅製の単一素材製キーが2本付属しています。ポジション数は3です。モメンタリスイッチ動作。コンタクト構成は双極単投(DPST)。キートラッピング。コンタクト定格電流:4A@28Vdc。ワイヤリードTerminal。亜鉛合金ケース材質。ベゼルの形状は丸型です。キーインデックス角度は45°です。動作温度範囲:-30→85℃
用途廊下。トイレの照明制御。仕様キートラッピングあり、末端様式:WireLead形状ベゼル:丸型接点構成DPST角度(°)キーインデックス角:45動作特性モーメンタリ定格電圧 DC V28材質(ケース)亜鉛合金RoHS指令(10物質対応)対応コンタクト定格電流(A)4@28Vdcキーの種類フラットポジション数3