APEM6日以内出荷
UL.3600NFSeries-SealedIP65.SealedtoggleswitcheswithsolidsilvercontactsespeciallysuitableforexternalapplicationsAninternalo-ringtogetherwiththesealingbootprovidesadoublelevelofprotection0.25in.solder/quickconnectterminalsBrassactuatorandPhenoliccase
定格電圧28Vdc接点構成SP端子形状タブ材質(アクチュエータ)真鍮保護等級IP67接触抵抗(mΩ)10機能動作ON-ONRoHS指令(10物質対応)対応動作温度範囲(℃)-40→+85アクチュエータ長さ(mm)17.5実装タイプパネルマウントコンタクト定格電流(A)12@28Vdc