カテゴリ

  • 制御機器(3)
絞り込み
ブランド
  • ARCOLECTRIC
  • モノタロウ(1)
  • Mitutoyo(ミツトヨ)(25)
  • SMC(10)
  • メディアカバーマーケット(7)
  • ホンダ(3)
  • brembo(3)
  • AKRAPOVIC (アクラポビッチ)(2)
  • Peacock(尾崎製作所)(1)
  • 工進(1)
  • サンドビック(1)
  • テクロック(1)
  • MAZDA(マツダ)(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「21 aab」の検索結果

特価
本日8月8日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260821
キャンペーンコードのご利用方法※特価からの更なる割引はございません
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Arcolectric (Bulgin) Ltd 押しボタンスイッチ, モーメンタリ, パネルマウント, DPDT, H8351ABAAA ARCOLECTRIC

    Arcolectric (Bulgin) Ltd 押しボタンスイッチ, モーメンタリ, パネルマウント, DPDT, H8351ABAAA

    ARCOLECTRIC
    1,798税込1,978
    1個
    6日以内出荷
    動作特性 モーメンタリ。イルミネーション なし。実装タイプ パネルマウント。接点構成 DPDT。定格電圧 250V ac。プッシュボタンの型 長方形。シリーズ 8300。コンタクト定格電流 16 250 ac A。ケースの色 黒。ENEC, UL, CSA. Panel Mount Mains Pushbutton Switches. Arcolectric presents the 8300 series of Mains Pushbutton Switches. These high current miniature switches are designed for easy snap-in panel mounting and are available in both illuminated and non-illuminated versions and with latching and momentary options. Features and Benefits: Double pole switches for snap fitting into 19.2x13 panel cutout 3mm contact gap Operating Temperature 105℃ Contact Resistance ;20MΩ Contact Material Silver Alloy Dielectric Strength >;1000V Insulation Resistance >;20MΩ Electrical Life (operations) 10000 Actuator Length (mm) 4.5 Actuator Width (mm) 15 Height (mm) 21 Max. Panel Thickness (mm) - Panel Cut-out (mm) 19.2x13 Depth Behind Panel (mm) 25.5. The 8300 Series includes:. Stock number 250-7907 250-7907 is black, non-illuminated pushbutton switch (Latching) Stock number 250-7913 250-7913 is black, non-illuminated pushbutton switch (Momentary) Stock number 250-7929 250-7929 is red, illuminated pushbutton switch (Latching) Stock number 250-7935 250-7935 is green, illuminated pushbutton switch (Latching) Stock number 533-3030 533-3030 is red, non-illuminated pushbutton switch (Latching) Stock number 533-3046 533-3046 is red, non-illuminated pushbutton switch (Momentary) Stock number 533-3052 533-3052 is green, non-illuminated pushbutton switch (Momentary)
    接点構成DPDTRoHS指令(10物質対応)対応
  • Arcolectric (Bulgin) Ltd 押しボタンスイッチ, モーメンタリ, パネルマウント, DP, H8351ABAAH ARCOLECTRIC

    Arcolectric (Bulgin) Ltd 押しボタンスイッチ, モーメンタリ, パネルマウント, DP, H8351ABAAH

    ARCOLECTRIC
    949税込1,044
    1個
    6日以内出荷
    動作特性 モーメンタリ。イルミネーション なし。実装タイプ パネルマウント。プッシュボタンの色 緑。接点構成 DP。定格電圧 250V ac。プッシュボタンの型 長方形。IP保護等級 IP40。シリーズ 8300。コンタクト定格電流 16 250 ac A。メーカー型番 H8351ABAAH。ENEC, UL, CSA. Panel Mount Mains Pushbutton Switches. Arcolectric presents the 8300 series of Mains Pushbutton Switches. These high current miniature switches are designed for easy snap-in panel mounting and are available in both illuminated and non-illuminated versions and with latching and momentary options. Features and Benefits: Double pole switches for snap fitting into 19.2x13 panel cutout 3mm contact gap Operating Temperature 105℃ Contact Resistance ;20MΩ Contact Material Silver Alloy Dielectric Strength >;1000V Insulation Resistance >;20MΩ Electrical Life (operations) 10000 Actuator Length (mm) 4.5 Actuator Width (mm) 15 Height (mm) 21 Max. Panel Thickness (mm) - Panel Cut-out (mm) 19.2x13 Depth Behind Panel (mm) 25.5. The 8300 Series includes:. Stock number 250-7907 250-7907 is black, non-illuminated pushbutton switch (Latching) Stock number 250-7913 250-7913 is black, non-illuminated pushbutton switch (Momentary) Stock number 250-7929 250-7929 is red, illuminated pushbutton switch (Latching) Stock number 250-7935 250-7935 is green, illuminated pushbutton switch (Latching) Stock number 533-3030 533-3030 is red, non-illuminated pushbutton switch (Latching) Stock number 533-3046 533-3046 is red, non-illuminated pushbutton switch (Momentary) Stock number 533-3052 533-3052 is green, non-illuminated pushbutton switch (Momentary)
    接点構成DPボタン形状長方形ボタン色RoHS指令(10物質対応)対応
  • Arcolectric (Bulgin) Ltd ロッカースイッチ DPDT イルミネーション:なし カットアウト幅:22.1mm C1570ALAAAB ARCOLECTRIC

    Arcolectric (Bulgin) Ltd ロッカースイッチ DPDT イルミネーション:なし カットアウト幅:22.1mm C1570ALAAAB

    ARCOLECTRIC
    1,598税込1,758
    1個
    5日以内出荷
    接点構成 = DPDT。動作特性 = On-Off-On。パネルのカットアウト幅 = 22.1mm。パネルのカットアウト高さ = 30mm。コンタクト定格電流 = 16 A。イルミネーション = なし。実装タイプ = パネルマウント。IP保護等級 = IP40。末端様式 = クイックコネクト。AC定格電圧 = 125 V, 250V。ケースの材質 = ナイロンmΩ。UL、CSA、ENEC. 提示されている電流定格と想定寿命は公称値です。詳細についてはデータシートを参照してください。 一時式の場合、一時的な状態は(オン) -オフ- (オン)のように括弧入りで表記されます。 高突入タイプ( ; 749-2421 749-2421 , ; 749-2425 749-2425 、 ; 749-2437 749-2437 )は、EN61058-1規格に従い、定格電流を150 Aとしています。 品番 ; 749-2437 749-2437 を透明な防滴 / 防塵カバーに取り付け、ロッカースイッチをIP54定格に準拠することができます。. 1. 抗菌ロッカースイッチ ‐ Arcolectric C1300、C1350、C1500及びC1550シリーズ. 細菌、カビ、菌類などの微生物は、最も清潔な環境でも発生し、さまざまな物の表面で増殖する性質を持っています。 ユーザが初めて製品を触る箇所は、たいていスイッチですが、スイッチの表面には、よく微生物が増殖しています。 表面加工に利用される抗菌技術には、2つの基本タイプ - 有機型と無機型があります。 これらのArcolectric抗菌スイッチ類は、無機型で、安全で長期間、効果が持続する組み込み式の抗菌保護を実現します。 銀などの無機型抗菌物質には、毒性がなく、有機的抗菌物質よりも安全です。 Arcolectricのスイッチ製品には、製造時にBioCoteR銀イオン技術が使用されているため、細菌、カビ、ウイルスを初めとする幅広い微生物に対し、時間が経っても、製品の推定寿命期間中は、分解、はがれ落ち、磨耗を起こすことなく、製品自体に組み込まれた確かな抗菌効果を発揮します。 BioCoteRの抗菌保護処理により、表面の微生物は最大99.99 %まで削減できます。 BioCoteRで守られた製品は全て、独立検査機関によって、適宜、ISO 22196準拠の検証及び品質検査を受けています。 抗菌性能の証として、BioCoteRブランドマークを付けられるのは、95 %以上の細菌除去率を達成した製品だけとなっています。 Arcolectricの抗菌スイッチは、保健施設、実験室、教室、ケータリング会場、レジャー施設を初めとする多種多様な公共施設での使用に適しています。. 単極及び2極の抗菌ロッカースイッチからなるこれらの製品群は、ラッチ式、又はモメンタリ式のコンタクトを備えており、非照光タイプ、ウィンドウのみ照光のタイプ、完全照光(赤色又は緑色)タイプなどのアクチュエータをご用意しています。 その他のオプションには、突入定格が高く、電源オン / オフが「I O」で示された(EN602A)白色レジェンド付きアクチュエータを備えたタイプもあります。 ロッカースイッチの表面仕上げは、いずれもシルクのつや消しで、パネル厚0.75 → 2.5 mmのパネル切抜きにはめ込むと、スイッチ筐体の固定リブによりしっかり固定されます。. BioCoteR抗菌添加剤、ISO22196に準拠して独立してテスト済み コンタクト距離: 3 mm「オン - オフ」タイプのみ クラスII準拠 UL94 V-2難燃性等級 パネル背後の奥行き - 最大25.3 mm 単極タイプ - 11 x 30 mmパネル切断、2極タイプ - 22.1 x 30 mmパネル切断 6.3 x 0.8 mmファストン / クイックコネクトスタイルのタブ端子による電気接続
    RoHS指令(10物質対応)対応