カテゴリ
- 制御機器(2)
絞り込み
ブランド
- ARCOLECTRIC
- AMPHENOL(2)
- AOHI(アオハイ)(10)
- ATEN(4)
- FINDER(3)
- IDEC(和泉電気)(3)
- Panasonic(パナソニック)(2)
- RS PRO(32)
- SKF(日本エスケイエフ)(17)
- SPARKFUN(32)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(3)
- TELEMECANIQUE SENSORS(2)
- TRACO POWER(4)
- アイリスオーヤマ(2)
- コーニング(2)
- サンワサプライ(7)
- シュナイダーエレクトリック(4)
- ハネウェル(7)
- ラディウス(5)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(2)
「atem mini」の検索結果

Arcolectric (Bulgin) Ltd 押しボタンスイッチ, モーメンタリ, パネルマウント, DP, H8351ABAAH
ARCOLECTRIC¥979税込¥1,0771個7日以内出荷動作特性 モーメンタリ。イルミネーション なし。実装タイプ パネルマウント。プッシュボタンの色 緑。接点構成 DP。定格電圧 250V ac。プッシュボタンの型 長方形。IP保護等級 IP40。シリーズ 8300。コンタクト定格電流 16 250 ac A。メーカー型番 H8351ABAAH。ENEC, UL, CSA. Panel Mount Mains Pushbutton Switches. Arcolectric presents the 8300 series of Mains Pushbutton Switches. These high current miniature switches are designed for easy snap-in panel mounting and are available in both illuminated and non-illuminated versions and with latching and momentary options. Features and Benefits: Double pole switches for snap fitting into 19.2x13 panel cutout 3mm contact gap Operating Temperature 105℃ Contact Resistance ;20MΩ Contact Material Silver Alloy Dielectric Strength >;1000V Insulation Resistance >;20MΩ Electrical Life (operations) 10000 Actuator Length (mm) 4.5 Actuator Width (mm) 15 Height (mm) 21 Max. Panel Thickness (mm) - Panel Cut-out (mm) 19.2x13 Depth Behind Panel (mm) 25.5. The 8300 Series includes:. Stock number 250-7907 250-7907 is black, non-illuminated pushbutton switch (Latching) Stock number 250-7913 250-7913 is black, non-illuminated pushbutton switch (Momentary) Stock number 250-7929 250-7929 is red, illuminated pushbutton switch (Latching) Stock number 250-7935 250-7935 is green, illuminated pushbutton switch (Latching) Stock number 533-3030 533-3030 is red, non-illuminated pushbutton switch (Latching) Stock number 533-3046 533-3046 is red, non-illuminated pushbutton switch (Momentary) Stock number 533-3052 533-3052 is green, non-illuminated pushbutton switch (Momentary)接点構成DPボタン形状長方形ボタン色緑RoHS指令(10物質対応)対応
Arcolectric (Bulgin) Ltd 押しボタンスイッチ, モーメンタリ, パネルマウント, DPDT, H8351ABAAA
ARCOLECTRIC¥1,898税込¥2,0881個7日以内出荷動作特性 モーメンタリ。イルミネーション なし。実装タイプ パネルマウント。接点構成 DPDT。定格電圧 250V ac。プッシュボタンの型 長方形。シリーズ 8300。コンタクト定格電流 16 250 ac A。ケースの色 黒。ENEC, UL, CSA. Panel Mount Mains Pushbutton Switches. Arcolectric presents the 8300 series of Mains Pushbutton Switches. These high current miniature switches are designed for easy snap-in panel mounting and are available in both illuminated and non-illuminated versions and with latching and momentary options. Features and Benefits: Double pole switches for snap fitting into 19.2x13 panel cutout 3mm contact gap Operating Temperature 105℃ Contact Resistance ;20MΩ Contact Material Silver Alloy Dielectric Strength >;1000V Insulation Resistance >;20MΩ Electrical Life (operations) 10000 Actuator Length (mm) 4.5 Actuator Width (mm) 15 Height (mm) 21 Max. Panel Thickness (mm) - Panel Cut-out (mm) 19.2x13 Depth Behind Panel (mm) 25.5. The 8300 Series includes:. Stock number 250-7907 250-7907 is black, non-illuminated pushbutton switch (Latching) Stock number 250-7913 250-7913 is black, non-illuminated pushbutton switch (Momentary) Stock number 250-7929 250-7929 is red, illuminated pushbutton switch (Latching) Stock number 250-7935 250-7935 is green, illuminated pushbutton switch (Latching) Stock number 533-3030 533-3030 is red, non-illuminated pushbutton switch (Latching) Stock number 533-3046 533-3046 is red, non-illuminated pushbutton switch (Momentary) Stock number 533-3052 533-3052 is green, non-illuminated pushbutton switch (Momentary)接点構成DPDTRoHS指令(10物質対応)対応