カテゴリ

  • 制御機器(2)
絞り込み
ブランド
  • ARCOLECTRIC
  • モノタロウ(4)
  • GVS(2)
  • HEADS(ヘッズ)(2)
  • HEIKO(1)
  • Panaracer(パナレーサー)(5)
  • RS PRO(19)
  • Seeed Studio(5)
  • SKF(日本エスケイエフ)(3)
  • SPARKFUN(3)
  • TRUSCO(1)
  • XP POWER(5)
  • アズワン(1)
  • コクヨ(1)
  • セキスイ(1)
  • ダルトン(1)
  • ニチバン(2)
  • 三菱ふそう(2)
  • 住電機器システム(2)
  • 精工(4)
  • ブランドをもっと見る
エコロジープロダクト
  • RoHS10物質対応RoHS10物質対応(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「estape」の検索結果

特価
本日11月22日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026261120
キャンペーンコードのご利用方法※特価からの更なる割引はございません
2件中 1~2件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Arcolectric (Bulgin) Ltd 押しボタンスイッチ, モーメンタリ, パネルマウント, DP, H8351ABAAH ARCOLECTRIC

    Arcolectric (Bulgin) Ltd 押しボタンスイッチ, モーメンタリ, パネルマウント, DP, H8351ABAAH

    ARCOLECTRIC
    ¥979税込¥1,077
    1個
    7日以内出荷
    動作特性 モーメンタリ。イルミネーション なし。実装タイプ パネルマウント。プッシュボタンの色 緑。接点構成 DP。定格電圧 250V ac。プッシュボタンの型 長方形。IP保護等級 IP40。シリーズ 8300。コンタクト定格電流 16 250 ac A。メーカー型番 H8351ABAAH。ENEC, UL, CSA. Panel Mount Mains Pushbutton Switches. Arcolectric presents the 8300 series of Mains Pushbutton Switches. These high current miniature switches are designed for easy snap-in panel mounting and are available in both illuminated and non-illuminated versions and with latching and momentary options. Features and Benefits: Double pole switches for snap fitting into 19.2x13 panel cutout 3mm contact gap Operating Temperature 105℃ Contact Resistance ;20MΩ Contact Material Silver Alloy Dielectric Strength >;1000V Insulation Resistance >;20MΩ Electrical Life (operations) 10000 Actuator Length (mm) 4.5 Actuator Width (mm) 15 Height (mm) 21 Max. Panel Thickness (mm) - Panel Cut-out (mm) 19.2x13 Depth Behind Panel (mm) 25.5. The 8300 Series includes:. Stock number 250-7907 250-7907 is black, non-illuminated pushbutton switch (Latching) Stock number 250-7913 250-7913 is black, non-illuminated pushbutton switch (Momentary) Stock number 250-7929 250-7929 is red, illuminated pushbutton switch (Latching) Stock number 250-7935 250-7935 is green, illuminated pushbutton switch (Latching) Stock number 533-3030 533-3030 is red, non-illuminated pushbutton switch (Latching) Stock number 533-3046 533-3046 is red, non-illuminated pushbutton switch (Momentary) Stock number 533-3052 533-3052 is green, non-illuminated pushbutton switch (Momentary)
    接点構成DPボタン形状長方形ボタン色緑RoHS指令(10物質対応)対応
  • Arcolectric (Bulgin) Ltd 押しボタンスイッチ, モーメンタリ, パネルマウント, DPDT, H8351ABAAA ARCOLECTRIC

    Arcolectric (Bulgin) Ltd 押しボタンスイッチ, モーメンタリ, パネルマウント, DPDT, H8351ABAAA

    ARCOLECTRIC
    ¥1,898税込¥2,088
    1個
    7日以内出荷
    動作特性 モーメンタリ。イルミネーション なし。実装タイプ パネルマウント。接点構成 DPDT。定格電圧 250V ac。プッシュボタンの型 長方形。シリーズ 8300。コンタクト定格電流 16 250 ac A。ケースの色 黒。ENEC, UL, CSA. Panel Mount Mains Pushbutton Switches. Arcolectric presents the 8300 series of Mains Pushbutton Switches. These high current miniature switches are designed for easy snap-in panel mounting and are available in both illuminated and non-illuminated versions and with latching and momentary options. Features and Benefits: Double pole switches for snap fitting into 19.2x13 panel cutout 3mm contact gap Operating Temperature 105℃ Contact Resistance ;20MΩ Contact Material Silver Alloy Dielectric Strength >;1000V Insulation Resistance >;20MΩ Electrical Life (operations) 10000 Actuator Length (mm) 4.5 Actuator Width (mm) 15 Height (mm) 21 Max. Panel Thickness (mm) - Panel Cut-out (mm) 19.2x13 Depth Behind Panel (mm) 25.5. The 8300 Series includes:. Stock number 250-7907 250-7907 is black, non-illuminated pushbutton switch (Latching) Stock number 250-7913 250-7913 is black, non-illuminated pushbutton switch (Momentary) Stock number 250-7929 250-7929 is red, illuminated pushbutton switch (Latching) Stock number 250-7935 250-7935 is green, illuminated pushbutton switch (Latching) Stock number 533-3030 533-3030 is red, non-illuminated pushbutton switch (Latching) Stock number 533-3046 533-3046 is red, non-illuminated pushbutton switch (Momentary) Stock number 533-3052 533-3052 is green, non-illuminated pushbutton switch (Momentary)
    接点構成DPDTRoHS指令(10物質対応)対応