カテゴリ
- 制御機器(1)
絞り込み
ブランド
- CH PRODUCTS
- Pivot(12)
- ホンダ(10)
- トヨタ(5)
- FIRST PRO(ファーストプロ/水上)(2)
- エーモン(1)
- キタムラ産業(1)
- デュポン・東レ・スペシャルティ・マテリアル(1)
エコロジープロダクト
RoHS10物質対応(1)
「1a pivot」の検索結果
特価

CH Products ポテンショメータジョイスティック,2軸
CH PRODUCTS¥33,980税込¥37,3781個7日以内出荷仕様【タイプを処理】円錐形、【ジョイスティックトラベル】±30 °Sealed Potentiometer Joysticks. Brought to you by CH Products、 the M Series of potentiometer joysticks are compact and low profile. With dual and three axis joysticks available、 these self'-centering potentiometer joysticks are ideal for applications where high accuracy and low operating force is a priority、 such as in electric wheelchair、 CCTV and robotics applications. Features and Benefits. Dual and three axis self centering joystick with two piece panel sealing kit 3rd axis control achieved using rotational displacement of the handle SPST switch option on the three axis model Stainless steel ball pivot system and high grade plastic bearing surfaces for long life and accurate return to centre repeatability Potentiometers Resistance of 5kΩ ±20% Potentiometers Power of 0.5W Potentiometers Linearity of ±5% Panel Thickness of 1.3 to 4.75mmスイッチモーメンタリハンドル高さ(mm)53.9軸数2機械的寿命5×10OperationsRoHS指令(10物質対応)対応動作温度範囲(℃)-25~+85ターミナル形状はんだ