補助接点1a1b定格使用電流(A)【補助接点(手動復帰)】コイル負荷(AC-15級):(AC120V)1.5/(AC230V)0.75/(AC480V)0.375/(AC550V)0.35/(AC600V)0.3、コイル負荷(DC-13級):(DC120V)0.22/(DC240V)0.1、【補助接点(自動復帰)】コイル負荷(AC-15級):(AC120V)1.5/(AC230V)0.75/(AC480V)0.375/(AC550V)0.35/(AC600V)0.3、コイル負荷(DC-13級):(DC120V)0.22/(DC240V)0.1取付け方法電磁接触器組合せ、単独設置ユニット併用(UZ-12)端子カバー付(フィンガープロテクト構造)質量(kg)0 .12外形寸法(mm)45×73×64定格最小:DC24V 10mAフレーム12端子ねじ主回路:M3.5、操作回路:M3.5機能手動・自動兼用復帰ヒートエレメント数2定格通電電流(A)5