カテゴリ
- 制御機器(5)
絞り込み
ブランド
- DELTRON
- BMO JAPAN(ビーエムオージャパン)(3)
- climbing(クライミング)(1)
- IDEC(和泉電気)(3)
- KOA(12)
- MG(旧エム・システム技研)(6)
- NAGAOKA(2)
- RS PRO(9)
- SKF(日本エスケイエフ)(3)
- SMC(41)
- SPARKFUN(28)
- Y'sGOD(1)
- アルトコーポレーション(3)
- スズキ(1)
- タニタ(1)
- ホンダ(43)
- メディアカバーマーケット(8)
- 三菱ふそう(8)
- 倉井(2)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(5)
「clse」の検索結果

Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:252 mm 483-0070
DELTRON¥7,298税込¥8,0281個7日以内出荷BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm仕様材質 = アルミダイキャスト奥行き = 252 mm高さ = 55.9 mm幅 = 146.4 mm外形寸法 = 252 x 146.4 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 483RoHS指令(10物質対応)対応
Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:114.3 mm 480-C030
DELTRON¥4,998税込¥5,4981個7日以内出荷BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 480 Series Diecast Aluminium Boxes. The Deltron 480 series diecast aluminium enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm仕様材質 = アルミダイキャスト奥行き = 114.3 mm高さ = 55.9 mm幅 = 88.9 mm外形寸法 = 114.3 x 88.9 x 55.9mmIP保護等級 = IP66, IP67, IP68色 = 銀蓋色 = 銀シールド = ありシリーズ = 480RoHS指令(10物質対応)対応
Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:171.5 mm 480-0050
DELTRON¥4,998税込¥5,4981個7日以内出荷BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 480 Series Diecast Aluminium Boxes. The Deltron 480 series diecast aluminium enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm仕様材質 = アルミダイキャスト奥行き = 171.5 mm高さ = 55.9 mm幅 = 120.6 mm外形寸法 = 171.5 x 120.6 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 480RoHS指令(10物質対応)対応
Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:202 mm 483-0050
DELTRON¥6,698税込¥7,3681個7日以内出荷BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm仕様材質 = アルミダイキャスト奥行き = 202 mm高さ = 55.9 mm幅 = 120.8 mm外形寸法 = 202 x 120.8 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 483RoHS指令(10物質対応)対応
Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:139.7 mm 483-0030
DELTRON¥3,398税込¥3,7381個7日以内出荷BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm仕様材質 = アルミダイキャスト奥行き = 139.7 mm高さ = 55.9 mm幅 = 89.1 mm外形寸法 = 139.7 x 89.1 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 483RoHS指令(10物質対応)対応