カテゴリ

  • 制御機器(5)
絞り込み
ブランド
  • DELTRON
  • RS PRO(90)
  • SPARKFUN(58)
  • コミネ(33)
  • IDEC(和泉電気)(24)
  • SKF(日本エスケイエフ)(13)
  • SCHURTER(11)
  • シュナイダーエレクトリック(8)
  • SIEMENS(5)
  • APEM(4)
  • BULGIN(2)
  • Sensata / Cynergy3(2)
  • ワゴジャパン(1)
  • Weller(1)
  • MURATA(村田製作所)(1)
  • TRACO POWER(1)
  • DIGILENT(1)
  • TELEMECANIQUE SENSORS(1)
  • Seeed Studio(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(5)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「idec als」の検索結果

関連キーワード
5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:252 mm 483-0070 DELTRONDeltron, アルミニウム, 高さ:55.9 mm, 奥行き:252 mm 483-0070DELTRON
9,898税込10,888
1個
5日以内出荷
BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
仕様材質 = アルミダイキャスト奥行き = 252 mm高さ = 55.9 mm幅 = 146.4 mm外形寸法 = 252 x 146.4 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 483RoHS指令(10物質対応)対応
Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:114.3 mm 480-C030 DELTRONDeltron, アルミニウム, 高さ:55.9 mm, 奥行き:114.3 mm 480-C030DELTRON
4,898税込5,388
1個
5日以内出荷
BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 480 Series Diecast Aluminium Boxes. The Deltron 480 series diecast aluminium enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
仕様材質 = アルミダイキャスト奥行き = 114.3 mm高さ = 55.9 mm幅 = 88.9 mm外形寸法 = 114.3 x 88.9 x 55.9mmIP保護等級 = IP66, IP67, IP68色 = 銀蓋色 = 銀シールド = ありシリーズ = 480RoHS指令(10物質対応)対応
Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:171.5 mm 480-0050 DELTRONDeltron, アルミニウム, 高さ:55.9 mm, 奥行き:171.5 mm 480-0050DELTRON
7,698税込8,468
1個
5日以内出荷
BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 480 Series Diecast Aluminium Boxes. The Deltron 480 series diecast aluminium enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
仕様材質 = アルミダイキャスト奥行き = 171.5 mm高さ = 55.9 mm幅 = 120.6 mm外形寸法 = 171.5 x 120.6 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 480RoHS指令(10物質対応)対応
Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:202 mm 483-0050 DELTRONDeltron, アルミニウム, 高さ:55.9 mm, 奥行き:202 mm 483-0050DELTRON
6,298税込6,928
1個
5日以内出荷
BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
仕様材質 = アルミダイキャスト奥行き = 202 mm高さ = 55.9 mm幅 = 120.8 mm外形寸法 = 202 x 120.8 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 483RoHS指令(10物質対応)対応
Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:139.7 mm 483-0030 DELTRONDeltron, アルミニウム, 高さ:55.9 mm, 奥行き:139.7 mm 483-0030DELTRON
3,998税込4,398
1個
5日以内出荷
BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
仕様材質 = アルミダイキャスト奥行き = 139.7 mm高さ = 55.9 mm幅 = 89.1 mm外形寸法 = 139.7 x 89.1 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 483RoHS指令(10物質対応)対応