カテゴリ

  • 制御機器(5)
絞り込み
ブランド
  • DELTRON
  • AMPHENOL(24)
  • ARMOR-X(12)
  • IDEC(和泉電気)(3)
  • MOTO GRAFIX (モトグラフィックス)(5)
  • RS PRO(113)
  • Seeed Studio(10)
  • SKC(環境測定)(3)
  • SKF(日本エスケイエフ)(47)
  • Sonix(3)
  • SPARKFUN(152)
  • エレコム(8)
  • コミネ(6)
  • シュナイダーエレクトリック(4)
  • フエニックス・コンタクト(2)
  • ホンダ(3)
  • メディアカバーマーケット(37)
  • レノボ・ジャパン(Lenovo)(6)
  • 大阪サニタリー(18)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(5)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「thad」の検索結果

特価
本日10月11日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026261016
キャンペーンコードのご利用方法※特価からの更なる割引はございません
5件中 1~5件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:252 mm 483-0070 DELTRON

    Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:252 mm 483-0070

    DELTRON
    ¥7,298税込¥8,028
    1個
    7日以内出荷
    BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
    仕様材質 = アルミダイキャスト奥行き = 252 mm高さ = 55.9 mm幅 = 146.4 mm外形寸法 = 252 x 146.4 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 483RoHS指令(10物質対応)対応
  • Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:114.3 mm 480-C030 DELTRON

    Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:114.3 mm 480-C030

    DELTRON
    ¥4,998税込¥5,498
    1個
    7日以内出荷
    BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 480 Series Diecast Aluminium Boxes. The Deltron 480 series diecast aluminium enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
    仕様材質 = アルミダイキャスト奥行き = 114.3 mm高さ = 55.9 mm幅 = 88.9 mm外形寸法 = 114.3 x 88.9 x 55.9mmIP保護等級 = IP66, IP67, IP68色 = 銀蓋色 = 銀シールド = ありシリーズ = 480RoHS指令(10物質対応)対応
  • Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:171.5 mm 480-0050 DELTRON

    Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:171.5 mm 480-0050

    DELTRON
    ¥4,998税込¥5,498
    1個
    7日以内出荷
    BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 480 Series Diecast Aluminium Boxes. The Deltron 480 series diecast aluminium enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
    仕様材質 = アルミダイキャスト奥行き = 171.5 mm高さ = 55.9 mm幅 = 120.6 mm外形寸法 = 171.5 x 120.6 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 480RoHS指令(10物質対応)対応
  • Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:202 mm 483-0050 DELTRON

    Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:202 mm 483-0050

    DELTRON
    ¥6,698税込¥7,368
    1個
    7日以内出荷
    BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
    仕様材質 = アルミダイキャスト奥行き = 202 mm高さ = 55.9 mm幅 = 120.8 mm外形寸法 = 202 x 120.8 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 483RoHS指令(10物質対応)対応
  • Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:139.7 mm 483-0030 DELTRON

    Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:139.7 mm 483-0030

    DELTRON
    ¥3,398税込¥3,738
    1個
    7日以内出荷
    BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
    仕様材質 = アルミダイキャスト奥行き = 139.7 mm高さ = 55.9 mm幅 = 89.1 mm外形寸法 = 139.7 x 89.1 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 483RoHS指令(10物質対応)対応