カテゴリ
- 制御機器(1)
絞り込み
ブランド
- EAO
- SHIMANO(シマノ)(15)
- Hirschmann Test & Measurement(10)
- 日立産機システム(7)
- ホンダ(5)
- Hutchinson(2)
- HIROSE(ヒロセ電機)(1)
- 八幡ねじ(1)
- MRA(ムラキリアルアドバンス)(1)
- AKRAPOVIC (アクラポビッチ)(1)
- 日本規格協会(1)
- Thermalright(1)
- READY GO(1)
「hiscrew」の検索結果

Switch Series 04 White translucent diff
EAO¥779税込¥8571袋(5個)翌々日出荷仕様アクセサリタイプ:レンズ用マーキングプレート併用可能製品:04シリーズプッシュボタンレンズ形状:丸形先細EAO Series 04 Push button switches ; accessories. The Series 04 range is versatile and attractive switch range with IP65 sealing and a precise tactile switching action. This modular switch range can be mounted into a 22.5 mm cut-out as a raised switch, or flush mounted into a 30.5 mm cut-out. This is to create an easy clean and tamperproof push button switch. Features and Benefits. Industrial push button switches, indicators and selectors Sealed to IP65, option IP67 using sealed front bezels Raised 22.5 mm mounting Flush 30.5 mm mounting Illumination using BA9s LED's or Lamps Separate tactile snap action contact blocks have screw or push on terminals Operating temperature range -40 to +55 ℃