仕様●【南京錠受け】あり●過電圧区分(材質グループ)/汚損度:III/3●接点チェンバー:最大11●ダブルブレイク接点:最大22長さ(mm)90幅(mm)75取付方式メインスイッチ用ボックス形極数1定格電圧(V)690ac補助接点なし構成NOハンドル色赤インパルス電圧(V)【定格雷】6000ac動作温度(℃)-25~50(開放)、-25~40(ケース入り)耐候性温度湿度一定、IEC 60068-2-78、温度湿度周期変化、IEC 60068-2-30最大開閉頻度(回/分)3000機械的寿命0.5×106RoHS指令(10物質対応)対応IP等級IP65電気フェーズ1