カテゴリ

  • 制御機器(1)
絞り込み
ブランド
  • EBM PAPST
  • 音羽電機工業(6)
  • 昭電(5)
  • Panasonic(パナソニック)(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「agn 222 da」の検索結果

特価
本日4月18日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません
1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ブロアファン RG 160 Nシリーズ EBM PAPSTブロアファン RG 160 NシリーズEBM PAPST
28,980税込31,878
1個
5日以内出荷
電源電圧 = 24 V dcブロアタイプ = 遠心分離AC/DC動作 = DC風量 = 209m3/hシリーズ = RG 160 N高さ = 220mm幅 = 220mm奥行 = 56mm寸法 = 220 x 220 x 56mmファン回転速度 = 2850rpm騒音レベル = 66dB(A)ベアリングタイプ = ボール取り付け穴の間隔 = 203 x 203mm整流タイプ = エレクトロニック垂直取り付け穴の間隔 = 203mmebm-papst Centrifugal FanThe ebm-papst centrifugal fan has an airflow of 209m3/h and a supply voltage rating of 24VDC. It is designed for operation in the harshest of environments. These fans are constructed for high dust, high humidity and direct water exposure in indoors and outdoors. They are ideal for wash-down situations and cannot be damaged by continuous immersion in water making them suitable for a broad range of applications. It is 220mm long, 220mm wide and 56mm deep. With a construction based on the entire motor (winding and PCB) being completely coated in plastic, the integrated operating electronics of ebm-papst fans are completely encased and the cable connection is specially sealed. Note: To prevent overloading the motor, these blowers must be operated against the minimum static pressures.Features and BenefitsDC fans with electronic rotor switching and integrated electronic switching regulation Maintenance free Fibreglass-reinforced plastic, PBTP housing and PA vane Protected against polarity reversal and overload Electric connection with two 22AWG rated wiresApplicationsIndustrial use Central air conditioning units or building ventilation systems AutomobileCertificationsCE certified IP68 rated
RoHS指令(10物質対応)対応
冷却(制御機器)カテゴリ