カテゴリ

  • 制御機器(1)
絞り込み
ブランド
  • EBM PAPST
  • APC(シュナイダーエレクトリック)(2)
  • FINDER(1)
  • I ・O DATA(アイオーデータ)(1)
  • iFixit(アイフィックスイット)(1)
  • NEC三菱(4)
  • RS PRO(15)
  • SICK(1)
  • SIEMENS(4)
  • SKF(日本エスケイエフ)(10)
  • SPARKFUN(6)
  • アヴァンギャルド(1)
  • シュナイダーエレクトリック(1)
  • トヨタ(1)
  • ホンダ(5)
  • ボッシュ・レックスロス(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「iopener」の検索結果

特価
本日10月10日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026261016
キャンペーンコードのご利用方法※特価からの更なる割引はございません
1件中 1~1件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ブロアファン RG 160 Nシリーズ EBM PAPST

    ブロアファン RG 160 Nシリーズ

    EBM PAPST
    ¥28,980税込¥31,878
    1個
    7日以内出荷
    電源電圧 = 24 V dc。ブロアタイプ = 遠心分離。AC/DC動作 = DC。風量 = 209m3/h。シリーズ = RG 160 N。高さ = 220mm。幅 = 220mm。奥行 = 56mm。寸法 = 220 x 220 x 56mm。ファン回転速度 = 2850rpm。騒音レベル = 66dB(A)。ベアリングタイプ = ボール。取り付け穴の間隔 = 203 x 203mm。整流タイプ = エレクトロニック。垂直取り付け穴の間隔 = 203mm。ebm-papst Centrifugal FanThe ebm-papst centrifugal fan has an airflow of 209m3/h and a supply voltage rating of 24VDC. It is designed for operation in the harshest of environments. These fans are constructed for high dust, high humidity and direct water exposure in indoors and outdoors. They are ideal for wash-down situations and cannot be damaged by continuous immersion in water making them suitable for a broad range of applications. It is 220mm long, 220mm wide and 56mm deep. With a construction based on the entire motor (winding and PCB) being completely coated in plastic, the integrated operating electronics of ebm-papst fans are completely encased and the cable connection is specially sealed. Note: To prevent overloading the motor, these blowers must be operated against the minimum static pressures.Features and BenefitsDC fans with electronic rotor switching and integrated electronic switching regulation Maintenance free Fibreglass-reinforced plastic, PBTP housing and PA vane Protected against polarity reversal and overload Electric connection with two 22AWG rated wiresApplicationsIndustrial use Central air conditioning units or building ventilation systems AutomobileCertificationsCE certified IP68 rated
    RoHS指令(10物質対応)対応
eneloop特集
  • おすすめ人気ランキング
  • eneloop