カテゴリ
- 制御機器(1)
絞り込み
ブランド
- EBM PAPST
- RS PRO(8)
- オムロンヘルスケア(4)
- SPARKFUN(4)
- SKF(日本エスケイエフ)(2)
- omron(オムロン)(2)
- シュナイダーエレクトリック(2)
- ホンダ(1)
- BROADCOM(1)
- VISATON(1)
- Seeed Studio(1)
- MARWI(1)
エコロジープロダクト
RoHS10物質対応(1)
「spenco」の検索結果

ブロアファン RG 160 Nシリーズ
EBM PAPST¥28,980税込¥31,8781個7日以内出荷電源電圧 = 24 V dc。ブロアタイプ = 遠心分離。AC/DC動作 = DC。風量 = 209m3/h。シリーズ = RG 160 N。高さ = 220mm。幅 = 220mm。奥行 = 56mm。寸法 = 220 x 220 x 56mm。ファン回転速度 = 2850rpm。騒音レベル = 66dB(A)。ベアリングタイプ = ボール。取り付け穴の間隔 = 203 x 203mm。整流タイプ = エレクトロニック。垂直取り付け穴の間隔 = 203mm。ebm-papst Centrifugal FanThe ebm-papst centrifugal fan has an airflow of 209m3/h and a supply voltage rating of 24VDC. It is designed for operation in the harshest of environments. These fans are constructed for high dust, high humidity and direct water exposure in indoors and outdoors. They are ideal for wash-down situations and cannot be damaged by continuous immersion in water making them suitable for a broad range of applications. It is 220mm long, 220mm wide and 56mm deep. With a construction based on the entire motor (winding and PCB) being completely coated in plastic, the integrated operating electronics of ebm-papst fans are completely encased and the cable connection is specially sealed. Note: To prevent overloading the motor, these blowers must be operated against the minimum static pressures.Features and BenefitsDC fans with electronic rotor switching and integrated electronic switching regulation Maintenance free Fibreglass-reinforced plastic, PBTP housing and PA vane Protected against polarity reversal and overload Electric connection with two 22AWG rated wiresApplicationsIndustrial use Central air conditioning units or building ventilation systems AutomobileCertificationsCE certified IP68 ratedRoHS指令(10物質対応)対応