カテゴリ
- 制御機器(1)
絞り込み
ブランド
- FINDER
- ATP(1)
- BUFFALO(バッファロー)(3)
- DIGILENT(1)
- HIOKI(日置電機)(1)
- InnoDisk(1)
- MICROCHIP(1)
- Moflash(1)
- omron(オムロン)(2)
- Seeit(1)
- SKF(日本エスケイエフ)(1)
- SPARKFUN(1)
- StarTech.com(3)
- TRANSCEND(トランセンド)(3)
- エレコム(4)
- ザイレムジャパン(1)
- ナカバヤシ(1)
- 三菱電機(2)
エコロジープロダクト
RoHS10物質対応(1)
「compact flash」の検索結果
特価
関連キーワード

Finder 86.00.0.240.0000 プラグインファンクションモジュール
FINDER¥12,980税込¥14,2781個7日以内出荷アクセサリタイプ = タイマーモジュール。シリーズ = 86 Series。Finder multi-function Timer RelayThe Finder multi-function timer relay is solid-state, compact equipment with 230VAC/DC coil. It is suitable for controlling the operation of equipment, machinery, systems or processes for a wide range of industrial applications. This timer relay can be installed into new and existing applications in an extremely hassle free-way. This timer relay performs delay functions like ON-delay, interval, symmetrical flasher (starting pulse ON), OFF-delay with control signal, ON and OFF delay with control signal, interval with control signal ON, interval with control signal OFF, and interval with control signal ON and OFF in the range of 0.05 seconds up to 100 hours. Its affordability, optimum space management, and high-performance make it ideal for several applications in process control environments.Features and BenefitsMulti-scale timing ranges from 0.05 seconds to 100 hours like 0.05 seconds to 1 seconds, 0.5 seconds 10 seconds, 5 seconds to 100 seconds, 0.5minutes to 10 minutes, 5 minutes to 100 minutes, 0.5 hours to 10 hours, 5 hours to 100 hours Operating temperature ranges from -20℃ to 50℃ Atex versions available Screw type terminal connection Plug in type mounting LED indicatorApplicationsMachines for ceramics Machines for paper processing Printing machines Packaging machines Wood processing machines Milk processing plant Textile machines Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated EAC certified cRUus certified CE certified EN 61000-4-2 EN 61000-4-3 EN 61000-4-4 EN 61000-4-5 EN 61000-4-6 EN55022RoHS指令(10物質対応)対応
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら