カテゴリ

  • 制御機器(4)
絞り込み
ブランド
  • FINDER
  • モノタロウ(1)
  • シュナイダーエレクトリック(57)
  • RS PRO(46)
  • SKF(日本エスケイエフ)(7)
  • SPARKFUN(7)
  • TRUSCO(3)
  • スタック・アンド・オプティーク(3)
  • スペーシア(3)
  • エスコ(2)
  • エレコム(2)
  • Seeed Studio(2)
  • 大塚刷毛製造(1)
  • サンワサプライ(1)
  • シムコ(SIMCO)(1)
  • TGK(東京硝子器械)(1)
  • パイロット(1)
  • ホーザン(1)
  • ユーエイキャスター(1)
  • ROCKY(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(4)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「electro static」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Finder インターフェイスリレー 24V dc 38 Series 1.5 → 33V dc FINDER

    Finder インターフェイスリレー 24V dc 38 Series 1.5 → 33V dc

    FINDER
    5,398税込5,938
    1個
    7日以内出荷
    コイル電圧 = 24V dc。接点構成 = SPST。取り付けタイプ = DINレール。ターミナルタイプ = ねじV dc。奥行き = 75.6mm。高さ = 87.9mm。長さ = 6.2mm。シリーズ = 38 Series。入力電流 = 10.5mA。動作時間 = 0.2ms。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24VDC coil and an SPNO contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 24VDC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Silent high speed switching Long electrical life Operating temperature ranges from -20℃ to 55℃ AgNi contact with optionally hard gold-plating available Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
    RoHS指令(10物質対応)対応
  • Finder インターフェイスリレー 24V ac/dc 38 Series FINDER

    Finder インターフェイスリレー 24V ac/dc 38 Series

    FINDER
    2,798税込3,078
    1個
    7日以内出荷
    コイル電圧 = 24V ac/dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじ。奥行き = 75.6mm。高さ = 87.9mm。長さ = 6.2mm。シリーズ = 38 Series。接点材質 = 銀合金。入力電流 = 12mA。寸法 = 6.2 x 75.6 x 87.9mm。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24AC/DC coil and an SPDT 1C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Operating temperature ranges from -40℃ to 70℃ AgNi contact material Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
    RoHS指令(10物質対応)対応
  • Finder インターフェイスリレー 12V dc 48 Series 250V ac FINDER

    Finder インターフェイスリレー 12V dc 48 Series 250V ac

    FINDER
    2,498税込2,748
    1個
    7日以内出荷
    コイル電圧 = 12V dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじV ac。奥行き = 75.3mm。高さ = 78.6mm。長さ = 15.8mm。シリーズ = 48 Series。接点材質 = 銀合金。入力電流 = 41mA。基準適合 = CE、cULus、EAC、EN60715、PCT、RINA、SA、UL、VDE℃。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 12VDC coil and an SPDT 1 C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 10A Instant ejection of relay using plastic retaining clip Supply status indication and EMC coil suppression module Silent high speed switching Long electrical life Operating temperature ranges from -40℃ to 70℃ AgNi contact Screw type terminal connection DIN rail type mountingApplicationsMedical and dentistry Shipyards Elevators and lifts Panels for electrical distribution Building automation Carousel warehouses Control panels Hoists and cranes Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated UL approved CE certified ABS certified VDE certified NF certified CSA certified EAC certified cRUus certified
    RoHS指令(10物質対応)対応
  • Finder 86.00.0.240.0000 プラグインファンクションモジュール FINDER

    Finder 86.00.0.240.0000 プラグインファンクションモジュール

    FINDER
    9,998税込10,998
    1個
    7日以内出荷
    アクセサリタイプ = タイマーモジュール。シリーズ = 86 Series。Finder multi-function Timer RelayThe Finder multi-function timer relay is solid-state, compact equipment with 230VAC/DC coil. It is suitable for controlling the operation of equipment, machinery, systems or processes for a wide range of industrial applications. This timer relay can be installed into new and existing applications in an extremely hassle free-way. This timer relay performs delay functions like ON-delay, interval, symmetrical flasher (starting pulse ON), OFF-delay with control signal, ON and OFF delay with control signal, interval with control signal ON, interval with control signal OFF, and interval with control signal ON and OFF in the range of 0.05 seconds up to 100 hours. Its affordability, optimum space management, and high-performance make it ideal for several applications in process control environments.Features and BenefitsMulti-scale timing ranges from 0.05 seconds to 100 hours like 0.05 seconds to 1 seconds, 0.5 seconds 10 seconds, 5 seconds to 100 seconds, 0.5minutes to 10 minutes, 5 minutes to 100 minutes, 0.5 hours to 10 hours, 5 hours to 100 hours Operating temperature ranges from -20℃ to 50℃ Atex versions available Screw type terminal connection Plug in type mounting LED indicatorApplicationsMachines for ceramics Machines for paper processing Printing machines Packaging machines Wood processing machines Milk processing plant Textile machines Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated EAC certified cRUus certified CE certified EN 61000-4-2 EN 61000-4-3 EN 61000-4-4 EN 61000-4-5 EN 61000-4-6 EN55022
    RoHS指令(10物質対応)対応