カテゴリ

  • 制御機器(9)
絞り込み
ブランド
  • FINDER
  • RS PRO(159)
  • ホンダ(51)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(38)
  • SPARKFUN(33)
  • 三菱ふそう(24)
  • AMPHENOL(17)
  • SIEMENS(5)
  • Merck(メルクミリポア)(4)
  • TRACO POWER(4)
  • APEM(4)
  • XP POWER(4)
  • シュナイダーエレクトリック(4)
  • エスコ(3)
  • カシオ計算機(3)
  • Eppendorf(エッペンドルフ)(3)
  • Optibelt(3)
  • SKF(日本エスケイエフ)(2)
  • フエニックス・コンタクト(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(9)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「lateco」の検索結果

9件中 19
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Finder 86.00.0.240.0000 プラグインファンクションモジュール FINDERFinder 86.00.0.240.0000 プラグインファンクションモジュールFINDER
10,980税込12,078
1個
5日以内出荷
アクセサリタイプ = タイマーモジュールシリーズ = 86 SeriesFinder multi-function Timer RelayThe Finder multi-function timer relay is solid-state, compact equipment with 230VAC/DC coil. It is suitable for controlling the operation of equipment, machinery, systems or processes for a wide range of industrial applications. This timer relay can be installed into new and existing applications in an extremely hassle free-way. This timer relay performs delay functions like ON-delay, interval, symmetrical flasher (starting pulse ON), OFF-delay with control signal, ON and OFF delay with control signal, interval with control signal ON, interval with control signal OFF, and interval with control signal ON and OFF in the range of 0.05 seconds up to 100 hours. Its affordability, optimum space management, and high-performance make it ideal for several applications in process control environments.Features and BenefitsMulti-scale timing ranges from 0.05 seconds to 100 hours like 0.05 seconds to 1 seconds, 0.5 seconds 10 seconds, 5 seconds to 100 seconds, 0.5minutes to 10 minutes, 5 minutes to 100 minutes, 0.5 hours to 10 hours, 5 hours to 100 hours Operating temperature ranges from -20℃ to 50℃ Atex versions available Screw type terminal connection Plug in type mounting LED indicatorApplicationsMachines for ceramics Machines for paper processing Printing machines Packaging machines Wood processing machines Milk processing plant Textile machines Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated EAC certified cRUus certified CE certified EN 61000-4-2 EN 61000-4-3 EN 61000-4-4 EN 61000-4-5 EN 61000-4-6 EN55022
RoHS指令(10物質対応)対応
Finder インターフェイスリレー 24V dc 38 Series 1.5 → 33V dc FINDERFinder インターフェイスリレー 24V dc 38 Series 1.5 → 33V dcFINDER
5,798税込6,378
1個
6日以内出荷
コイル電圧 = 24V dc接点構成 = SPST取り付けタイプ = DINレールターミナルタイプ = ねじV dc奥行き = 75.6mm高さ = 87.9mm長さ = 6.2mmシリーズ = 38 Series入力電流 = 10.5mA動作時間 = 0.2msFinder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24VDC coil and an SPNO contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 24VDC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Silent high speed switching Long electrical life Operating temperature ranges from -20℃ to 55℃ AgNi contact with optionally hard gold-plating available Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
Finder パワーリレー 24V ac, 2c接点 プラグイン タイプ FINDERFinder パワーリレー 24V ac, 2c接点 プラグイン タイプFINDER
2,998税込3,298
1個
6日以内出荷
コイル電圧 = 24V ac接点構成 = DPDT取り付けタイプ = プラグイン スイッチング電流 = 10A極数 = 2ラッチ = なしターミナルタイプ = 基板ピン最大スイッチング電圧 AC = 400V ac長さ = 32.5mmコイル抵抗 = 74Ωコイル電力 = 1.3W接点材質 = 銀合金mm最大スイッチング電源 AC = 2.5 kVAUL; CSA; VDE. 60 Series Relay. Contact rating: 10A @ 250Vac Test button and mechanical indicator Coil To Contact rating of 2000 V Contact Material: AgNi Operating Temperature Range of -40 to +70℃ Sockets available in section (stock no's. ; 454-7143 454-7143 8-pin ; 454-7159 454-7159 11-pin)
RoHS指令(10物質対応)対応
Finder パワーリレー 12V dc, 2c接点 プラグイン タイプ FINDERFinder パワーリレー 12V dc, 2c接点 プラグイン タイプFINDER
2,998税込3,298
1個
6日以内出荷
コイル電圧 = 12V dc接点構成 = DPDT取り付けタイプ = プラグイン スイッチング電流 = 10A極数 = 2ラッチ = なしターミナルタイプ = 基板ピン最大スイッチング電圧 AC = 400V ac長さ = 32.5mmコイル抵抗 = 110Ωコイル電力 = 1.3Wシリーズ = 60 Series℃最大スイッチング電源 AC = 2.5 kVAUL; CSA; VDE. 60 Series Relay. Contact rating: 10A @ 250Vac Test button and mechanical indicator Coil To Contact rating of 2000 V Contact Material: AgNi Operating Temperature Range of -40 to +70℃ Sockets available in section (stock no's. ; 454-7143 454-7143 8-pin ; 454-7159 454-7159 11-pin)
RoHS指令(10物質対応)対応
Finder インターフェイスリレー 24V ac/dc 38 Series FINDERFinder インターフェイスリレー 24V ac/dc 38 SeriesFINDER
2,998税込3,298
1個
6日以内出荷
コイル電圧 = 24V ac/dc接点構成 = SPDT取り付けタイプ = DINレール極数 = 1ターミナルタイプ = ねじ奥行き = 75.6mm高さ = 87.9mm長さ = 6.2mmシリーズ = 38 Series接点材質 = 銀合金入力電流 = 12mA寸法 = 6.2 x 75.6 x 87.9mmFinder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24AC/DC coil and an SPDT 1C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Operating temperature ranges from -40℃ to 70℃ AgNi contact material Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
Finder パワーリレー 110V dc, 2c接点 プラグイン タイプ FINDERFinder パワーリレー 110V dc, 2c接点 プラグイン タイプFINDER
4,298税込4,728
1個
7日以内出荷
コイル電圧 = 110V dc接点構成 = DPDT取り付けタイプ = プラグイン スイッチング電流 = 10A極数 = 2ラッチ = なしターミナルタイプ = 基板ピン最大スイッチング電圧 AC = 400V ac長さ = 32.5mmコイル抵抗 = 9420Ωコイル電力 = 1.3W接点材質 = 銀合金mm最大スイッチング電源 AC = 2.5 kVAUL; CSA; VDE. 60 Series Relay. Contact rating: 10A @ 250Vac Test button and mechanical indicator Coil To Contact rating of 2000 V Contact Material: AgNi Operating Temperature Range of -40 to +70℃ Sockets available in section (stock no's. ; 454-7143 454-7143 8-pin ; 454-7159 454-7159 11-pin)
RoHS指令(10物質対応)対応
Finder パワーリレー 12V ac, 2c接点 プラグイン タイプ FINDERFinder パワーリレー 12V ac, 2c接点 プラグイン タイプFINDER
3,998税込4,398
1個
7日以内出荷
コイル電圧 = 12V ac接点構成 = DPDT取り付けタイプ = プラグイン スイッチング電流 = 10A極数 = 2ラッチ = なしターミナルタイプ = 基板ピン最大スイッチング電圧 AC = 400V ac長さ = 32.5mmコイル抵抗 = 19Ωコイル電力 = 1.3Wシリーズ = 60 Seriesmm最大スイッチング電源 AC = 2.5 kVAUL; CSA; VDE. 60 Series Relay. Contact rating: 10A @ 250Vac Test button and mechanical indicator Coil To Contact rating of 2000 V Contact Material: AgNi Operating Temperature Range of -40 to +70℃ Sockets available in section (stock no's. ; 454-7143 454-7143 8-pin ; 454-7159 454-7159 11-pin)
RoHS指令(10物質対応)対応
Finder パワーリレー 110V ac, 2c接点 プラグイン タイプ FINDERFinder パワーリレー 110V ac, 2c接点 プラグイン タイプFINDER
4,398税込4,838
1個
7日以内出荷
コイル電圧 = 110V ac接点構成 = DPDT取り付けタイプ = プラグイン スイッチング電流 = 10A極数 = 2ラッチ = なしターミナルタイプ = 基板ピン最大スイッチング電圧 AC = 400V ac長さ = 32.5mmコイル抵抗 = 1600Ωコイル電力 = 1.3Wシリーズ = 60 Series℃最大スイッチング電源 AC = 2.5 kVAUL; CSA; VDE. 60 Series Relay. Contact rating: 10A @ 250Vac Test button and mechanical indicator Coil To Contact rating of 2000 V Contact Material: AgNi Operating Temperature Range of -40 to +70℃ Sockets available in section (stock no's. ; 454-7143 454-7143 8-pin ; 454-7159 454-7159 11-pin)
RoHS指令(10物質対応)対応
Finder パワーリレー 48V ac, 2c接点 プラグイン タイプ FINDERFinder パワーリレー 48V ac, 2c接点 プラグイン タイプFINDER
4,398税込4,838
1個
7日以内出荷
コイル電圧 = 48V ac接点構成 = DPDT取り付けタイプ = プラグイン スイッチング電流 = 10A極数 = 2ラッチ = なしターミナルタイプ = 基板ピン最大スイッチング電圧 AC = 400V ac長さ = 32.5mmコイル抵抗 = 290Ωコイル電力 = 1.3W接点材質 = 銀合金mm最大スイッチング電源 AC = 2.5 kVAUL; CSA; VDE. 60 Series Relay. Contact rating: 10A @ 250Vac Test button and mechanical indicator Coil To Contact rating of 2000 V Contact Material: AgNi Operating Temperature Range of -40 to +70℃ Sockets available in section (stock no's. ; 454-7143 454-7143 8-pin ; 454-7159 454-7159 11-pin)
RoHS指令(10物質対応)対応