カテゴリ

  • 制御機器(2)
絞り込み
ブランド
  • GEMS SENSORS
  • 岩田製作所(17)
  • YAMAZEN(山善)(6)
  • メディアカバーマーケット(6)
  • 光(5)
  • Canon(5)
  • サンフレックス(3)
  • ホームテイスト(3)
  • Enjoy Family(3)
  • ATHENA(アテナ)(3)
  • エスコ(2)
  • OSG(オーエスジー)(2)
  • S&K(三興製作所)(2)
  • ノーブランド(2)
  • 三菱電機(2)
  • PISCO(ピスコ)(2)
  • フジトク(2)
  • オカムラ(岡村製作所)(2)
  • ゼネラルステッカー(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「fs18」の検索結果

2件中 1~2件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Gems Sensors フロー スイッチ 液体 FS-380Pシリーズ GEMS SENSORS

    Gems Sensors フロー スイッチ 液体 FS-380Pシリーズ

    GEMS SENSORS
    ¥8,398~税込¥9,238~
    1個
    7日以内出荷
    RoHS指令(10物質対応)対応
  • SPDT brass V mount flow/no-flow switch GEMS SENSORS

    SPDT brass V mount flow/no-flow switch

    GEMS SENSORS
    ¥73,980税込¥81,378
    1個
    7日以内出荷
    仕様監視対象:液体検出タイプ:センサ / スイッチ、インジケータなし最小流量:15 L/min最大流量:125 L/min電源電圧:250 Vパイプの直径範囲:1 インチ接続タイプ:1 BSP最大圧力:55バール素材:真鍮製動作温度 Min:-18℃動作温度 Max:+100℃シリーズ:FS-550EFS-550E Series Flow Switch. Standard FS-550E switches sense liquid flow in either direction to monitor flow/no flow conditions. The paddle is trimmed during installation to permit switch actuation at the desired flow rate. As flow increases, the paddle pivots to move out of the liquid path, producing less than 200 MB of pressure drop regardless of pipe size. Features and Benefits. Flow: 15.0 l/min - 125.0 l/min with preadjusted set points. Housing: Brass or stainless steel. Minimum inline restriction; Paddle pivots to move out of liquid path with increasing flow. Operating temperature: 150℃ maximum. Product Application Information. Compressors. Heat Exchangers. Turbines. Engine. Boilers. Chillers. Valves. Pumps. Regulators