カテゴリ
- 制御機器(1)
絞り込み
ブランド
- HIROSE(ヒロセ電機)
- PANDUIT(パンドウイット)(12)
- 日本製線(2)
- エレコム(1)
- サンワサプライ(1)
- DENSAN(デンサン/ジェフコム)(1)
- コーニング(1)
- ユーボン(1)
エコロジープロダクト
RoHS10物質対応(1)
「sps626-c」の検索結果
特価

RJ45 モジュラーコネクタ ヒロセ電機 8P8C極 Cat6a ストレート ケーブルマウント オス プラグ
HIROSE(ヒロセ電機)¥1,698税込¥1,8681袋(5個)当日出荷仕様ジェンダー = オスLANカテゴリ = Cat6a取り付けタイプ = ケーブルマウント極数 = 8P8Cコネクタタイプ = プラグシールドタイプ = シールド付き向き = ストレート長さ = 30.2mm幅 = 11.7mm深さ = 12.9mmシリーズ = TM31Pコンタクト材質 = 銅合金コンタクトめっき = 金Conforms to Cat.6A requirements of ISO/IEC 11801, confirmed by GHMT. Hirose TM31P Series Cat6a RJ45 Modular Plug Connectors. TM31P series Cat6a RJ45 modular plug connectors that support high-speed LAN transmissions and suitable for use in 10G Ethernet applications. These RJ45 plug connectors feature a metal shield that offers 360° protection against EMI. When mated this shield makes a secure connection the shield in the mating connector to provide a continuous circuit. The flexible casing of the connector extends over the release tab protecting it against breakage. The one piece cover can be easily removed to allow access to the termination area. Features and Benefits. Supports 10G Ethernet high-speed LAN transmission 360° shielding against EMI Protected latching tab Removeable one piece cover Easy termination of conductors using simple tool