カテゴリ

  • 制御機器(4)
絞り込み
ブランド
  • HOBUT
  • ASUS(エイスース)(29)
  • Brinno(ブリンノ)(6)
  • Electro Harmonix(5)
  • Gechic(ゲシック)(8)
  • IDEC(和泉電気)(4)
  • MEAN WELL(5)
  • Panasonic(パナソニック)(4)
  • RS PRO(31)
  • SICK(6)
  • SIEMENS(6)
  • SMC(3)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(8)
  • TELEMECANIQUE SENSORS(7)
  • TRACO POWER(54)
  • シュナイダーエレクトリック(18)
  • セルスター(5)
  • フエニックス・コンタクト(7)
  • 日動工業(14)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(4)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「dc-in」の検索結果

4件中 1~4件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • アナログ電流計 HOBUT HOBUT

    アナログ電流計 HOBUT

    HOBUT
    ¥1,198税込¥1,318
    1個
    当日出荷から9日以内出荷
    RoHS指令(10物質対応)対応
  • HOBUT デジタルパネルメータ LED 92 x 92 mm M850シリーズ HOBUT

    HOBUT デジタルパネルメータ LED 92 x 92 mm M850シリーズ

    HOBUT
    ¥31,980税込¥35,178
    1個
    7日以内出荷
    HOBUT Multi-Function MeterThe HOBUT Multi-Function meter is a multifunction, easy to use universal LCD power indicator that features 96mm x 96mm moulded cases and selectable 3-colour backlight LCD screens. It is easy to use and features user-programmable CT and VT ratios and can be used on any single or 3-phase system with any input voltage without reprogramming. This multifunction meter measures current, energy, frequency, power and voltage. Note: Both RS485 output 668-4070 (Modbus protocol) and pulsed output 668-4073 (for Wh or VArh) are plug-in optionsFeatures and Benefits1A or 5A CT AC or DC AUX Cost effective Current transformer ratio Cut-out height is 96mm Cut-out width is 96mm Depth is 82mm Input voltage ranges between 28V and 570V Number of digits are four Operating temperature ranges between 0℃ and 60℃ Security code access for programming Selectable screen colour Voltage transformer ratioApplicationsBuilding management systems Gensets Low, medium and high voltage control panels Power managementCertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007 CE certified
    仕様特性測定 = Current, Frequency, Power, Voltageディスプレイのタイプ = LED高さ = 96mm幅 = 96mm表示桁数 = 4mm文字の高さ寸法 = 14.2 mm動作温度 Min = 0℃動作温度 Max = +60℃シリーズ = M850RoHS指令(10物質対応)対応
  • アナログ電圧計 HOBUT HOBUT

    アナログ電圧計 HOBUT

    HOBUT
    ¥2,998税込¥3,298
    1個
    7日以内出荷から8日以内出荷
    RoHS指令(10物質対応)対応
  • HOBUT デジタルパネルメータ LED 92 x 92 mm M850シリーズ HOBUT

    HOBUT デジタルパネルメータ LED 92 x 92 mm M850シリーズ

    HOBUT
    ¥31,980税込¥35,178
    1個
    7日以内出荷
    仕様●特性測定: Current, Frequency, Power, Voltage●ディスプレイのタイプ: LED●高さ: 96mm●幅: 96mm●表示桁数: 4mm●文字の高さ寸法: 14.2 mm●動作温度 Min: 0℃●動作温度 Max: +60℃●シリーズ: M850●HOBUT Multi-Function MeterThe HOBUT Multi-Function meter is a multifunction, easy to use universal LCD power indicator that features 96mm x 96mm moulded cases and selectable 3-colour backlight LCD screens. It is easy to use and features user-programmable CT and VT ratios and can be used on any single or 3-phase system with any input voltage without reprogramming. This multifunction meter measures current, energy, frequency, power and voltage. Note: Both RS485 output 668-4070 (Modbus protocol) and pulsed output 668-4073 (for Wh or VArh) are plug-in optionsFeatures and Benefits1A or 5A CT AC or DC AUX Cost effective Current transformer ratio Cut-out height is 96mm Cut-out width is 96mm Depth is 82mm Input voltage ranges between 28V and 570V Number of digits are four Operating temperature ranges between 0℃ and 60℃ Security code access for programming Selectable screen colour Voltage transformer ratioApplicationsBuilding management systems Gensets Low, medium and high voltage control panels Power managementCertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007 CE certifiedRoHS指令(10物質対応)対応