カテゴリ
- 制御機器(1)
絞り込み
ブランド
- HOBUT
- ALPHA(1)
- ATOM(サイトウ製作所)(1)
- IKO(日本トムソン)(5)
- MOLDINO(旧:三菱日立ツール)(1)
- TIME(1)
- TRUSCO(1)
- イノアック(1)
- パトライト(PATLITE)(2)
- 亀嶋鉄工所(1)
- 京セラ(5)
- 千代田通商(9)
エコロジープロダクト
RoHS10物質対応(1)

HOBUT デジタルパネルメータ LED 92 x 92 mm M850シリーズ
HOBUT¥29,980税込¥32,9781個7日以内出荷HOBUT Multi-Function MeterThe HOBUT Multi-Function meter is a multifunction, easy to use universal LCD power indicator that features 96mm x 96mm moulded cases and selectable 3-colour backlight LCD screens. It is easy to use and features user-programmable CT and VT ratios and can be used on any single or 3-phase system with any input voltage without reprogramming. This multifunction meter measures current, energy, frequency, power and voltage. Note: Both RS485 output 668-4070 (Modbus protocol) and pulsed output 668-4073 (for Wh or VArh) are plug-in optionsFeatures and Benefits1A or 5A CT AC or DC AUX Cost effective Current transformer ratio Cut-out height is 96mm Cut-out width is 96mm Depth is 82mm Input voltage ranges between 28V and 570V Number of digits are four Operating temperature ranges between 0℃ and 60℃ Security code access for programming Selectable screen colour Voltage transformer ratioApplicationsBuilding management systems Gensets Low, medium and high voltage control panels Power managementCertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007 CE certified仕様特性測定 = Current, Frequency, Power, Voltageディスプレイのタイプ = LED高さ = 96mm幅 = 96mm表示桁数 = 4mm文字の高さ寸法 = 14.2 mm動作温度 Min = 0℃動作温度 Max = +60℃シリーズ = M850RoHS指令(10物質対応)対応
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら