カテゴリ
- 制御機器(1)
絞り込み
ブランド
- LORLIN
- Canon(5)
- KEMET(28)
- SPARKFUN(15)
- RS PRO(5)
- MICROCHIP(4)
- メディアカバーマーケット(2)
- Weller(1)
- Genesee Scientific Corporation(1)
「inspic」の検索結果

ロータリスイッチ 16極 パネルマウント
LORLIN¥3,298~税込¥3,628~1個7日以内出荷。BCKS シリーズは、IP65 等級の密閉構造になっています。品番 ; 739-2515 739-2515、; 739-2724 を参照してください 739-2724 を参照してください。Binary Coded Rotary Switch - BCK ; BCKS (IP65) Series。Lorlin BCK and IP65 sealed BCKS binary coded rotary switches。These panel mount, binary coded rotary switches have silver plated contacts and are available with an option of adjustable rotation limit stops (restricts number of positions) or non stop continuous rotation。Features and Benefits:。Contacts rated 150mA @ 50Vac/dc PCB terminals Proof voltage 250Vac UL-VO rated 27.5mm diameter body Binary coded hexadecimal, code 033 22.5o indexing Adjustable stop and continuous rotation options Metric shaft 50mm long, 6mm diameter spindle with no flat for easy mounting of collet knobs。The bush is 8mm long with a M10x0.75mm thread極数16極定格電圧(V)AC250保護等級IP65コンタクト定格電流(A)0.15ポジション数16