LUMBERG7日以内出荷
Mini-DIN plugs and sockets for soldering。Straight plugs and sockets with cable gland, for solder connections Miniature connectors per DIN 45321, plug-in, compatible with IEC 60130-9。For signal currents and loads of up to 2 A。Gold-plated contacts.
仕様●極数:8●オス/メス:オス●実装タイプ:ケーブルマウント●コネクタサイズ:ミニチュア●結線方法:はんだ●接続方向:ストレート●定格電流:1A●定格電圧:100 V ac●動作温度 Max:+85℃●コード番号:190-3275アズワン品番65-7547-34