カテゴリ
- 測定用品(1)
絞り込み
ブランド
- MEGGER
- 協和ハーモネット(1)
- 潤工社(1)

Megger マルチメータ用 テストリードキット(1003-132)
MEGGER¥10,980税込¥12,0781個7日以内出荷仕様リードタイプ = テストリードキットコネクタ タイプ = ワニ口クリップヒューズ = なし許容電流値 = 10A安全カテゴリ電圧 = 300V安全カテゴリ = CAT IV 300 V安全カテゴリレベル = CAT IVTest lead set with crocodile clips, mains socket test lead, 8 AA alkaline batteries, hard carry case and instructions. RS is an authorised Megger distributor. Purchased though RS this product is eligible for the Megger extended 3 Year warranty. LTW 300 Series. Earth loop impedance testers to verify the loop impedance of a live electrical circuit without the need to disconnect the electrical supply. The LTW300 series instruments offer a safe and easy 2 wire loop testing solution that does not trip 30mA RCDs and can be used on a wide range of voltages. Backlit display 0.01Ω resolution No-trip loop test on circuits with RCDs of ?30 mA 3 phase circuits with RCD protection can be tested Tests radial circuits where the circuit does not return to the origin, even where only a phase and neutral contacts are available. 10 second non trip loop test time with Auto test extension up to a further 10 seconds if noise is detected, to improve the accuracy of the test High current loop testing for supplies that do not have an RCD fitted AUTO START will start the loop test running as soon as the test leads are connected; no need to press the test button means much safer testing PFC Display up to 20kA Voltage and frequency measurement 110Vac systems including 110V centre tap to earth (55V phase to earth) can be tested on the secondary winding. IP54 Weatherproof case Optional 10A fused 2 wired test leads and crocodile clip set Complies with IEC61010-1 300V CATIV safety standard and meets EN61557
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら