カテゴリ
- 測定用品(2)
絞り込み
ブランド
- MUELLER ELECTRIC
- モノタロウ(1)
- エーワン[ラベル](184)
- Fami(5)
- Hakken(コンセック)(3)
- Hirschmann Test & Measurement(7)
- IDEC(和泉電気)(4)
- Lovato(10)
- NSK(日本精工)(8)
- RS PRO(15)
- SKC(環境測定)(21)
- SKF(日本エスケイエフ)(11)
- SPARKFUN(78)
- StarTech.com(6)
- wacom(ワコム)(4)
- あみのエーワン(236)
- エーワン[不織布](59)
- シュナイダーエレクトリック(4)
- フジキン(10)
- メディアカバーマーケット(14)
- ラスタバナナ(18)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(2)
「a-one」の検索結果
特価

ミューラー テストプローブ, 黒
MUELLER ELECTRIC¥2,598~税込¥2,858~1個7日以内出荷仕様定格電圧 = 1kV許容電流値 = 20A色 = 黒プローブチップタイプ = 固定チップサイズ = 2mmチップ材料 = ステンレス鋼Mueller Insulated Plug-On Test Prod with Stainless Steel Tip. Insulated plug-on test prods with 2 mm stainless steel tip and nylon housing. (Stock numbers ; 714-8207 714-8207 and ; 714-8216 714-8216 have a 8-32 thread on the point).These test prods are compatible with both insulated, non insulated or retractable 4mm banana plugs which are connected via a 4mm nickel plated brass banana jack. The length of these plug-on test prods is 83mm and they have a safety shock guard collar which is flat on one side to prevent rolling.RoHS指令(10物質対応)対応
ミューラー テストプローブ, 赤
MUELLER ELECTRIC¥2,598~税込¥2,858~1個7日以内出荷仕様定格電圧 = 1kV許容電流値 = 20A色 = 赤プローブチップタイプ = 固定チップサイズ = 2mmチップ材料 = ステンレス鋼Mueller Insulated Plug-On Test Prod with Stainless Steel Tip. Insulated plug-on test prods with 2 mm stainless steel tip and nylon housing. (Stock numbers ; 714-8207 714-8207 and ; 714-8216 714-8216 have a 8-32 thread on the point).These test prods are compatible with both insulated, non insulated or retractable 4mm banana plugs which are connected via a 4mm nickel plated brass banana jack. The length of these plug-on test prods is 83mm and they have a safety shock guard collar which is flat on one side to prevent rolling.RoHS指令(10物質対応)対応