カテゴリ
- 測定用品(5)
絞り込み
ブランド
- MUELLER ELECTRIC
- 三菱ふそう(47)
- ホンダ(9)
- ミツビシ(6)
- Transair(4)
- スタンダード(2)
- 未来のアグリ(2)
- ヘラマンタイトン(旧:タイトン)(1)
- WURTH ELEKTRONIK(1)
- FINDER(1)
- XP POWER(1)
- RS PRO(1)
- PMA(1)
エコロジープロダクト
RoHS10物質対応(5)
「clip-20」の検索結果

Mueller BU-78K ケルビンクリップ
MUELLER ELECTRIC¥16,980税込¥18,6781個当日出荷仕様許容電流値 = 10Aジョー開口 = 12mmコンタクト材質 = シルバーコンタクトめっき = 金色 = 金Mueller 10A Kelvin Clip with Gold Contacts. 10A Kelvin clip with a gold contact and a current path for the source and circuit path for the sense. The length of this Kelvin clip is 57.91mm and the jaws open to 12mm maximum. The wire size accepted by this Kelvin clip is 20 AWG.RoHS指令(10物質対応)対応
Mueller BU-3030-A-24-0 テストリード線, 黒, 0.6m
MUELLER ELECTRIC¥1,798税込¥1,9781個7日以内出荷仕様定格電圧 = 300V許容電流値 = 10A色 = 黒リード長 = 0.6m針ゲージ = 20AWGコンタクト材質 = スチール絶縁体 = PVCセカンダリコネクタタイプ = わに口クリップコネクタ A シュラウド = ありコネクタ B 向き = 直線コネクタ B シュラウド = あり動作温度 Max = +105℃RoHS Compliant. Mueller Alligator Test Lead. Premium range of insulated Alligator clip leads from Mueller provide the user with a reliable testing product. Comprising of a Nickel plated steel clip insulated with a PVC hood, along with a 20AWG tinned copper wire lead. Rated to hands free testing at 300V @ 10A Offered in an assortment of lengths including 300mm, 600mm, 900mm, 1.2m ; 1.5m Standard Red ; Black colours availableRoHS指令(10物質対応)対応
Mueller BU-3030-A-24-2 テストリード線, 赤, 0.6m
MUELLER ELECTRIC¥1,698税込¥1,8681個7日以内出荷仕様定格電圧 = 300V許容電流値 = 10A色 = 赤リード長 = 0.6m針ゲージ = 20AWGコンタクト材質 = スチール絶縁体 = PVCセカンダリコネクタタイプ = わに口クリップコネクタ A シュラウド = ありコネクタ B 向き = 直線コネクタ B シュラウド = あり動作温度 Max = +105℃RoHS Compliant. Mueller Alligator Test Lead. Premium range of insulated Alligator clip leads from Mueller provide the user with a reliable testing product. Comprising of a Nickel plated steel clip insulated with a PVC hood, along with a 20AWG tinned copper wire lead. Rated to hands free testing at 300V @ 10A Offered in an assortment of lengths including 300mm, 600mm, 900mm, 1.2m ; 1.5m Standard Red ; Black colours availableRoHS指令(10物質対応)対応
ミューラー BU-40C-2 わに口クリップ 20A 19mm, 赤
MUELLER ELECTRIC¥429税込¥4721個7日以内出荷仕様許容電流値 = 20Aジョー開口 = 19mmコンタクト材質 = 銅色 = 赤絶縁体 = PVCMicro Plier-Type Battery Clip. Micro plier-type battery clips with screw or crimp connection. These battery clips are made from nickel-plated steel (stock numbers ; 714-8253 714-8253 and ; 714-8257 714-8257 ) or solid copper (stock numbers ; 714-8266 714-8266 and ; 714-8269 714-8269 ). The length of these plier type battery clips is 58mm with a 19mm maximum jaw opening.RoHS指令(10物質対応)対応
ミューラー BU-40C-0 わに口クリップ 20A 19mm, 黒
MUELLER ELECTRIC¥449税込¥4941個7日以内出荷仕様許容電流値 = 20Aジョー開口 = 19mmコンタクト材質 = 銅色 = 黒絶縁体 = PVCMicro Plier-Type Battery Clip. Micro plier-type battery clips with screw or crimp connection. These battery clips are made from nickel-plated steel (stock numbers ; 714-8253 714-8253 and ; 714-8257 714-8257 ) or solid copper (stock numbers ; 714-8266 714-8266 and ; 714-8269 714-8269 ). The length of these plier type battery clips is 58mm with a 19mm maximum jaw opening.RoHS指令(10物質対応)対応