カテゴリ

  • 測定用品(13)
絞り込み
ブランド
  • MUELLER ELECTRIC
  • 大栄電線工業(212)
  • 富士電線工業(72)
  • 伸興電線(70)
  • 川崎電線(63)
  • タツタ電線(21)
  • 長岡特殊電線(20)
  • 弥栄電線(16)
  • 行田電線(15)
  • 華陽電線(10)
  • 愛知電線(9)
  • 三菱電機(8)
  • 冨士電線(四国)(7)
  • オーム電機(6)
  • 阪神電線(6)
  • 西日本電線(6)
  • シュナイダーエレクトリック(5)
  • 協和電線工業(4)
  • 正和電工(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(13)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「electric wire」の検索結果

13件中 113
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ミューラー BU-102BK-0 わに口クリップ 300A, 黒 MUELLER ELECTRIC

    ミューラー BU-102BK-0 わに口クリップ 300A, 黒

    MUELLER ELECTRIC
    6,898税込7,588
    1個
    7日以内出荷
    仕様許容電流値 = 300Aコンタクト材質 = 銅色 = 黒絶縁体 = ナイロンInsulated Plier Type Battery Clip. Insulated plier type battery clips with copper serrated jaws, glass filled nylon housing and zinc plated music wire spring. Stock numbers ; 714-8244 714-8244 and ; 714-8247 714-8247 have Kelvinized isolated jaws. The length of these battery clips is 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
  • ミューラー BU-102W-0 わに口クリップ 400A 41mm, 黒 MUELLER ELECTRIC

    ミューラー BU-102W-0 わに口クリップ 400A 41mm, 黒

    MUELLER ELECTRIC
    6,198税込6,818
    1個
    7日以内出荷
    仕様許容電流値 = 400Aジョー開口 = 41mmコンタクト材質 = 銅絶縁 = あり色 = 黒Insulated Plier Type Welding Clip. Fully insulated plier type welding clip with serrated contact pad and braided copper shunt. These welding clips have a glass filled nylon housing, copper jaws and zinc plated music wire springs. The length of these welding clips ia 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
  • Mueller バナナプラグ 真鍮, リン酸銅 26mm 赤 MUELLER ELECTRIC

    Mueller バナナプラグ 真鍮, リン酸銅 26mm 赤

    MUELLER ELECTRIC
    429税込472
    1個
    翌々日出荷
    仕様色 = 赤オス/メス = オス許容電流値 = 15Aコンタクトめっき = ニッケルばね接点 = あり長さ = 26mmコンタクト材質 = 真鍮, リン酸銅絶縁体 = ABSMueller Insulated 15A Tapered Handle Banana Plug. 15A insulated banana plug with a tapered handle, nickel plated brass body, nickel-plated phosphor bronze spring and ABS insulator. This banana plug is 37.6mm in length and has a through hole design that provides location for wire to the outside of the plug. The insulator of this banana plug unscrews enabling access to the wire connection.RoHS指令(10物質対応)対応
  • Mueller BU-75K ケルビンクリップ MUELLER ELECTRIC

    Mueller BU-75K ケルビンクリップ

    MUELLER ELECTRIC
    3,798税込4,178
    1個
    当日出荷
    仕様許容電流値 = 10Aジョー開口 = 7.9mmコンタクト材質 = シルバーコンタクトめっき = 金色 = 黒絶縁体 = ナイロンMueller 10A Kelvin Clip with Silver and Gold Tip Contacts. From Mueller, this 10A Kelvin clip has electrically isolated jaws, gold and silver tip contacts and a nylon housing. Ideal for electrical testing applications, when the jaws of this Kelvin clip are open they are electrically isolated and when closed they are shorted. This Kelvin clip is 41.28mm long and accepts a wire size of 18 AWG. Features ; BenefitsRoHS指令(10物質対応)対応
  • Mueller BU-78K ケルビンクリップ MUELLER ELECTRIC

    Mueller BU-78K ケルビンクリップ

    MUELLER ELECTRIC
    16,980税込18,678
    1個
    当日出荷
    仕様許容電流値 = 10Aジョー開口 = 12mmコンタクト材質 = シルバーコンタクトめっき = 金色 = 金Mueller 10A Kelvin Clip with Gold Contacts. 10A Kelvin clip with a gold contact and a current path for the source and circuit path for the sense. The length of this Kelvin clip is 57.91mm and the jaws open to 12mm maximum. The wire size accepted by this Kelvin clip is 20 AWG.RoHS指令(10物質対応)対応
  • Mueller バナナプラグ 真鍮, リン酸銅 28mm 黒 MUELLER ELECTRIC

    Mueller バナナプラグ 真鍮, リン酸銅 28mm 黒

    MUELLER ELECTRIC
    729税込802
    1個
    翌々日出荷
    仕様色 = 黒オス/メス = オス許容電流値 = 15Aコンタクトめっき = ニッケルばね接点 = あり長さ = 28mmコンタクト材質 = 真鍮, リン酸銅絶縁体 = ABSMueller Insulated 15A Solderless Banana Plug. 15A solderless banana plug with a nickel plated brass body, nickel-plated phosphor bronze spring and ABS insulator. This banana plug is 40.4mm in length and has a collet design enabling wires to be held firmly within the plug. Applicable wire size/type #18 AWG hook-up wireRoHS指令(10物質対応)対応
  • Mueller バナナプラグ 真鍮, リン酸銅 40.4mm 赤 MUELLER ELECTRIC

    Mueller バナナプラグ 真鍮, リン酸銅 40.4mm 赤

    MUELLER ELECTRIC
    729税込802
    1個
    翌々日出荷
    仕様色 = 赤オス/メス = オス許容電流値 = 15Aコンタクトめっき = ニッケル長さ = 40.4mmコンタクト材質 = 真鍮, リン酸銅絶縁体 = ABSMueller Insulated 15A Solderless Banana Plug. 15A solderless banana plug with a nickel plated brass body, nickel-plated phosphor bronze spring and ABS insulator. This banana plug is 40.4mm in length and has a collet design enabling wires to be held firmly within the plug. Applicable wire size/type #18 AWG hook-up wireRoHS指令(10物質対応)対応
  • Mueller バナナプラグ 真鍮, リン酸銅 26mm 黒 MUELLER ELECTRIC

    Mueller バナナプラグ 真鍮, リン酸銅 26mm 黒

    MUELLER ELECTRIC
    429税込472
    1個
    翌々日出荷
    仕様色 = 黒オス/メス = オス許容電流値 = 15Aコンタクトめっき = ニッケルばね接点 = あり長さ = 26mmコンタクト材質 = 真鍮, リン酸銅絶縁体 = ABSMueller Insulated 15A Tapered Handle Banana Plug. 15A insulated banana plug with a tapered handle, nickel plated brass body, nickel-plated phosphor bronze spring and ABS insulator. This banana plug is 37.6mm in length and has a through hole design that provides location for wire to the outside of the plug. The insulator of this banana plug unscrews enabling access to the wire connection.RoHS指令(10物質対応)対応
  • ミューラー BU-102B-2 わに口クリップ 300A, 赤 MUELLER ELECTRIC

    ミューラー BU-102B-2 わに口クリップ 300A, 赤

    MUELLER ELECTRIC
    6,698税込7,368
    1個
    7日以内出荷
    仕様許容電流値 = 300Aコンタクト材質 = 銅色 = 赤絶縁体 = ナイロンInsulated Plier Type Battery Clip. Insulated plier type battery clips with copper serrated jaws, glass filled nylon housing and zinc plated music wire spring. Stock numbers ; 714-8244 714-8244 and ; 714-8247 714-8247 have Kelvinized isolated jaws. The length of these battery clips is 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
  • Mueller BU-3030-A-24-0 テストリード線, 黒, 0.6m MUELLER ELECTRIC

    Mueller BU-3030-A-24-0 テストリード線, 黒, 0.6m

    MUELLER ELECTRIC
    1,798税込1,978
    1個
    7日以内出荷
    仕様定格電圧 = 300V許容電流値 = 10A色 = 黒リード長 = 0.6m針ゲージ = 20AWGコンタクト材質 = スチール絶縁体 = PVCセカンダリコネクタタイプ = わに口クリップコネクタ A シュラウド = ありコネクタ B 向き = 直線コネクタ B シュラウド = あり動作温度 Max = +105℃RoHS Compliant. Mueller Alligator Test Lead. Premium range of insulated Alligator clip leads from Mueller provide the user with a reliable testing product. Comprising of a Nickel plated steel clip insulated with a PVC hood, along with a 20AWG tinned copper wire lead. Rated to hands free testing at 300V @ 10A Offered in an assortment of lengths including 300mm, 600mm, 900mm, 1.2m ; 1.5m Standard Red ; Black colours availableRoHS指令(10物質対応)対応
  • ミューラー BU-102W-2 わに口クリップ 400A 41mm, 赤 MUELLER ELECTRIC

    ミューラー BU-102W-2 わに口クリップ 400A 41mm, 赤

    MUELLER ELECTRIC
    6,198税込6,818
    1個
    7日以内出荷
    仕様許容電流値 = 400Aジョー開口 = 41mmコンタクト材質 = 銅絶縁 = あり色 = 赤Insulated Plier Type Welding Clip. Fully insulated plier type welding clip with serrated contact pad and braided copper shunt. These welding clips have a glass filled nylon housing, copper jaws and zinc plated music wire springs. The length of these welding clips ia 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
  • Mueller BU-3030-A-24-2 テストリード線, 赤, 0.6m MUELLER ELECTRIC

    Mueller BU-3030-A-24-2 テストリード線, 赤, 0.6m

    MUELLER ELECTRIC
    1,698税込1,868
    1個
    7日以内出荷
    仕様定格電圧 = 300V許容電流値 = 10A色 = 赤リード長 = 0.6m針ゲージ = 20AWGコンタクト材質 = スチール絶縁体 = PVCセカンダリコネクタタイプ = わに口クリップコネクタ A シュラウド = ありコネクタ B 向き = 直線コネクタ B シュラウド = あり動作温度 Max = +105℃RoHS Compliant. Mueller Alligator Test Lead. Premium range of insulated Alligator clip leads from Mueller provide the user with a reliable testing product. Comprising of a Nickel plated steel clip insulated with a PVC hood, along with a 20AWG tinned copper wire lead. Rated to hands free testing at 300V @ 10A Offered in an assortment of lengths including 300mm, 600mm, 900mm, 1.2m ; 1.5m Standard Red ; Black colours availableRoHS指令(10物質対応)対応
  • ミューラー BU-102B-0 わに口クリップ 300A, 黒 MUELLER ELECTRIC

    ミューラー BU-102B-0 わに口クリップ 300A, 黒

    MUELLER ELECTRIC
    6,798税込7,478
    1個
    7日以内出荷
    仕様許容電流値 = 300Aコンタクト材質 = 銅色 = 黒絶縁体 = ナイロンInsulated Plier Type Battery Clip. Insulated plier type battery clips with copper serrated jaws, glass filled nylon housing and zinc plated music wire spring. Stock numbers ; 714-8244 714-8244 and ; 714-8247 714-8247 have Kelvinized isolated jaws. The length of these battery clips is 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
fire wire ケーブル特集