用途強力ダスター、冷却、乾燥、水切りに(切削液の噴霧にはマジックカットe-ミストをご使用ください)、工作物の切粉排除、プレス小物の吹き飛ばし、除塵などにタイプ丸吹き仕様耐圧ジャバラ式、屈曲自在、流量調節式キャップトラスコ品番810-5376セット内容1/4ボールコック付(エアホース別売)、ホースジョイントΦ9(内径Φ6.5用)付材質フレキシブルチューブ:SWM・SWC、内管:銅管、ノズル部他:黄銅クローム質量(kg)1穴径(Φmm)3吸着力(N)250ノズル長(mm)300最大使用圧力(MPa)0.7エア取入口G1/4最小曲半径(mm)40取込口【エア】G1/4ノズル数1