カテゴリ
- 制御機器(2)
絞り込み
ブランド
- SCHMERSAL
- エレコム(8)
- 日本アンテナ(5)
- サンワサプライ(4)
- DXアンテナ(2)
- Peacock(尾崎製作所)(1)
- SDG株式会社(1)
- アーテック[学校教材・教育玩具](1)
- アイ電子技研(1)
- MEGGER(1)
- LINKMAN(1)
- StarTech.com(1)
エコロジープロダクト
RoHS10物質対応(2)
「3if-20」の検索結果

Schmersal 安全スイッチ BNSB20シリーズ
SCHMERSAL¥23,980税込¥26,3781個7日以内出荷仕様電源電圧:24 V dcハウジング材質:ガラス繊維、プラスチック接続タイプ:M12シリーズ:BNSB20IP評価:IP67アクチュエータ含む:なし幅:119.5mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS-B20), actuator and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. Actuator sold separately. BNS-B20, Safety Door Handle Style. Substitutes door handle and safety switch in one IP67 rated unit, no further door fittings required Ideal for small and light movable guards (rotating doors max. 5kg, sliding doors max. 3kg) Tamper-proof due to integral coded safety sensor Control category up to 4 to EN954-1 Latching force of approx. 100N (LED illuminated when door closed)RoHS指令(10物質対応)対応
Schmersal アクチュエータ BNS-B20 Safety Switch 磁気式
SCHMERSAL¥18,980税込¥20,8781個7日以内出荷仕様アクチュエータのタイプ:Magnetic素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS-B20), actuator and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. Actuator sold separately. BNS-B20, Safety Door Handle Style. Substitutes door handle and safety switch in one IP67 rated unit, no further door fittings required Ideal for small and light movable guards (rotating doors max. 5kg, sliding doors max. 3kg) Tamper-proof due to integral coded safety sensor Control category up to 4 to EN954-1 Latching force of approx. 100N (LED illuminated when door closed)RoHS指令(10物質対応)対応