カテゴリ

  • 制御機器(13)
絞り込み
ブランド
  • SCHMERSAL
  • モノタロウ(1)
  • SMC(81)
  • KTC(2)
  • ユーエイキャスター(2)
  • 東洋バルヴ(2)
  • nepros(2)
  • イトーキ(2)
  • メルコエアテクノロジー(旧:メルコエアテック)(2)
  • IDEC(和泉電気)(1)
  • TRUSCO(1)
  • Pro-Auto(1)
  • 武蔵エンジニアリング(1)
  • MAZDA(マツダ)(1)
  • ニムラ(1)
  • 日本紐釦貿易(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(13)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「bns3」の検索結果

特価
本日4月19日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
13件中 113
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Schmersal アクチュエータ EX-BNS 250 Safety Switch 磁気式 SCHMERSALSchmersal アクチュエータ EX-BNS 250 Safety Switch 磁気式SCHMERSAL
5,910税込6,501
1個
当日出荷から翌々日出荷
RoHS指令(10物質対応)対応
Schmersal アクチュエータ BNS 260シリーズ 角度付き SCHMERSALSchmersal アクチュエータ BNS 260シリーズ 角度付きSCHMERSAL
3,398税込3,738
1個
翌々日出荷
仕様アクチュエータのタイプ:Angled素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS260), magnet (BPS260) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuating magnet not included, see accessories, for example ; 617-5374 617-5374 // ; 617-5380 617-5380. BNS 260, Miniature Coded. Smallest design Actuation only possible with BPS260, available separately Left-hand or right-hand side versions for door-mounting Control category up to 4 to EN954-1 IP67 protection Connector 8 mm, 6-pole, latching interlocking Dimensions: L13 x W26 x H36 mmRoHS指令(10物質対応)対応
Schmersal 安全スイッチ BNS260シリーズ SCHMERSALSchmersal 安全スイッチ BNS260シリーズSCHMERSAL
21,980税込24,178
1個
7日以内出荷
RoHS指令(10物質対応)対応
Schmersal ケーブル BNS 260シリーズ SCHMERSALSchmersal ケーブル BNS 260シリーズSCHMERSAL
6,598税込7,258
1個
7日以内出荷
RoHS指令(10物質対応)対応
Schmersal スペーサ EX-BNS 250 Safety Switch SCHMERSALSchmersal スペーサ EX-BNS 250 Safety SwitchSCHMERSAL
2,010税込2,211
1個
7日以内出荷
仕様アクセサリタイプ:スペーサ併用:BNS 250シリーズ危険区域認証:ATEXIEC 60947-5-3, IEC 61241-1, IEC 60079-15, BG-GS-ET-14. 11 3GD EX-BNS 250: EEx nC IIC T6 X Ex tD A22 IP67 T80℃ X EX-BPS 250: Ex nA T6 X Ex tD A22 IP67 T80℃ X. Actuator is not supplied and must be ordered separately. BNS 250, ATEX. Coded Small design Long life, no mechanical wear Protection class IP67 Insensitive to lateral misalignment Concealed mounting possible Insensitive to soilingRoHS指令(10物質対応)対応
Schmersal 安全スイッチ BNS250シリーズ SCHMERSALSchmersal 安全スイッチ BNS250シリーズSCHMERSAL
69,980税込76,978
1個
翌々日出荷
仕様電源電圧:24 V dcハウジング材質:ガラス繊維強化熱可塑樹脂ターミナルタイプ:ケーブルシリーズ:BNS250IP評価:IP67アクチュエータ含む:なし幅:50mmIEC 60947-5-3, IEC 61241-1, IEC 60079-15, BG-GS-ET-14. 11 3GD EX-BNS 250: EEx nC IIC T6 X Ex tD A22 IP67 T80℃ X EX-BPS 250: Ex nA T6 X Ex tD A22 IP67 T80℃ X. Actuator is not supplied and must be ordered separately. BNS 250, ATEX. Coded Small design Long life, no mechanical wear Protection class IP67 Insensitive to lateral misalignment Concealed mounting possible Insensitive to soilingRoHS指令(10物質対応)対応
Schmersal アクチュエータ BNS 33S Safety Switch 磁気式 SCHMERSALSchmersal アクチュエータ BNS 33S Safety Switch 磁気式SCHMERSAL
7,398税込8,138
1個
7日以内出荷
仕様アクチュエータのタイプ:Magnetic素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS33S), magnet (BPS33S) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuator must be ordered separately. BNS 33S, Coded, Stainless Steel IP69K. Control category up to 4 to EN954-1 in combination with a safety monitoring module IP69K protection, cable connection suitable for food industry (LiYY) Coded switch, actuation only possible with BPS33S actuating magnet Dimensions: L7.5 x W27 x H88 mmRoHS指令(10物質対応)対応
Schmersal アクチュエータ BNS-B20 Safety Switch 磁気式 SCHMERSALSchmersal アクチュエータ BNS-B20 Safety Switch 磁気式SCHMERSAL
18,020税込19,822
1個
7日以内出荷
仕様アクチュエータのタイプ:Magnetic素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS-B20), actuator and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. Actuator sold separately. BNS-B20, Safety Door Handle Style. Substitutes door handle and safety switch in one IP67 rated unit, no further door fittings required Ideal for small and light movable guards (rotating doors max. 5kg, sliding doors max. 3kg) Tamper-proof due to integral coded safety sensor Control category up to 4 to EN954-1 Latching force of approx. 100N (LED illuminated when door closed)RoHS指令(10物質対応)対応
Schmersal 安全スイッチ BNS16シリーズ SCHMERSALSchmersal 安全スイッチ BNS16シリーズSCHMERSAL
26,980税込29,678
1個
7日以内出荷
RoHS指令(10物質対応)対応
Schmersal 安全スイッチ BNSB20シリーズ SCHMERSALSchmersal 安全スイッチ BNSB20シリーズSCHMERSAL
22,470税込24,717
1個
7日以内出荷
仕様電源電圧:24 V dcハウジング材質:ガラス繊維、プラスチック接続タイプ:M12シリーズ:BNSB20IP評価:IP67アクチュエータ含む:なし幅:119.5mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS-B20), actuator and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. Actuator sold separately. BNS-B20, Safety Door Handle Style. Substitutes door handle and safety switch in one IP67 rated unit, no further door fittings required Ideal for small and light movable guards (rotating doors max. 5kg, sliding doors max. 3kg) Tamper-proof due to integral coded safety sensor Control category up to 4 to EN954-1 Latching force of approx. 100N (LED illuminated when door closed)RoHS指令(10物質対応)対応
Schmersal 安全スイッチ BNS33シリーズ SCHMERSALSchmersal 安全スイッチ BNS33シリーズSCHMERSAL
6,998税込7,698
1個
翌々日出荷から7日以内出荷
RoHS指令(10物質対応)対応
Schmersal 安全スイッチ BNS300シリーズ SCHMERSALSchmersal 安全スイッチ BNS300シリーズSCHMERSAL
34,030税込37,433
1個
翌々日出荷から7日以内出荷
仕様電源電圧:24 V dcハウジング材質:ガラス繊維強化熱可塑樹脂ターミナルタイプ:ケーブルシリーズ:BNS300IP評価:IP67アクチュエータ含む:なし幅:30 (Dia.)mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS30 with integral evaluation) and magnet (BPS) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. BG, UL, CSA. The actuating magnet is not included with the sensor and must be ordered separately. BNS 300, Coded, Integral Evaluation. Control category 1 to EN954-1 Output function indicated at rear of switch by LED Ideal for lower risk applications, integral evaluation means no additional safety module is required IP67 protection Suitable for food processing industryRoHS指令(10物質対応)対応
Schmersal 安全スイッチ BNS303シリーズ SCHMERSALSchmersal 安全スイッチ BNS303シリーズSCHMERSAL
15,980税込17,578
1個
7日以内出荷
RoHS指令(10物質対応)対応