カテゴリ
- 制御機器(6)
絞り込み
ブランド
- SCHMERSAL
- Smartscan(3)
- サンビー(1)
- EATON(イートン)(1)
- PILZ(1)
- SCHURTER(1)
- SICK(1)
- SPARKFUN(1)
- Wieland(1)
- シュナイダーエレクトリック(1)
エコロジープロダクト
RoHS10物質対応(5)
「en-be1」の検索結果

Schmersal 安全スイッチ BNS300シリーズ
SCHMERSAL¥33,980~税込¥37,378~1個翌々日出荷から7日以内出荷仕様電源電圧:24 V dcハウジング材質:ガラス繊維強化熱可塑樹脂ターミナルタイプ:ケーブルシリーズ:BNS300IP評価:IP67アクチュエータ含む:なし幅:30 (Dia.)mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS30 with integral evaluation) and magnet (BPS) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. BG, UL, CSA. The actuating magnet is not included with the sensor and must be ordered separately. BNS 300, Coded, Integral Evaluation. Control category 1 to EN954-1 Output function indicated at rear of switch by LED Ideal for lower risk applications, integral evaluation means no additional safety module is required IP67 protection Suitable for food processing industryRoHS指令(10物質対応)対応
Schmersal AZ15 安全インターロックスイッチ
SCHMERSAL¥9,998税込¥10,9981個7日以内出荷仕様接続タイプ:M20ロックスタイル:キー通常の状態の構成:NCハウジング材質:ガラス繊維最大AC電圧:230V最大DC電圧:24V安全接点:NCヘッドの方向の数:3シリーズ:AZ15長さ:30mmIEC/EN60947-5-1, BG-GS-ET-15. BG, UL, CSA. Actuator must be ordered separately. AZ15, Standard. Not sensitive to dirty conditions by virtue of patented roller system IP67 protectionRoHS指令(10物質対応)対応