カテゴリ
- 制御機器(20)
絞り込み
ブランド
- SCHMERSAL
- ユーエイキャスター(23)
- NTN(エヌティーエヌ)(17)
- DAYTONA(デイトナ)(12)
- 近藤製作所(12)
- EVANS(12)
- 通信興業(12)
- メディアカバーマーケット(12)
- BIGM(丸山製作所)(10)
- EFFORT(エホート)(10)
- アーム[作業工具](9)
- セブンユニフォーム(9)
- CHINO(チノー)(8)
- CKD(7)
- Wiha(ビーハ/ノガ)(7)
- タンガロイ(6)
- Panasonic(パナソニック)(6)
- ALBA(アルバ)(6)
- セキスイ(5)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(20)
「et3」の検索結果

Schmersal アクチュエータ EX-BNS 250 Safety Switch 磁気式
SCHMERSAL¥5,898~税込¥6,488~1個当日出荷から翌々日出荷RoHS指令(10物質対応)対応
Schmersal アクチュエータ BNS 260シリーズ 角度付き
SCHMERSAL¥3,798税込¥4,1781個翌々日出荷仕様アクチュエータのタイプ:Angled素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS260), magnet (BPS260) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuating magnet not included, see accessories, for example ; 617-5374 617-5374 // ; 617-5380 617-5380. BNS 260, Miniature Coded. Smallest design Actuation only possible with BPS260, available separately Left-hand or right-hand side versions for door-mounting Control category up to 4 to EN954-1 IP67 protection Connector 8 mm, 6-pole, latching interlocking Dimensions: L13 x W26 x H36 mmRoHS指令(10物質対応)対応
Schmersal 安全スイッチ BNS250シリーズ
SCHMERSAL¥68,980税込¥75,8781個翌々日出荷仕様電源電圧:24 V dcハウジング材質:ガラス繊維強化熱可塑樹脂ターミナルタイプ:ケーブルシリーズ:BNS250IP評価:IP67アクチュエータ含む:なし幅:50mmIEC 60947-5-3, IEC 61241-1, IEC 60079-15, BG-GS-ET-14. 11 3GD EX-BNS 250: EEx nC IIC T6 X Ex tD A22 IP67 T80℃ X EX-BPS 250: Ex nA T6 X Ex tD A22 IP67 T80℃ X. Actuator is not supplied and must be ordered separately. BNS 250, ATEX. Coded Small design Long life, no mechanical wear Protection class IP67 Insensitive to lateral misalignment Concealed mounting possible Insensitive to soilingRoHS指令(10物質対応)対応
Schmersal 安全スイッチ BNS300シリーズ
SCHMERSAL¥33,980~税込¥37,378~1個翌々日出荷から7日以内出荷仕様電源電圧:24 V dcハウジング材質:ガラス繊維強化熱可塑樹脂ターミナルタイプ:ケーブルシリーズ:BNS300IP評価:IP67アクチュエータ含む:なし幅:30 (Dia.)mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS30 with integral evaluation) and magnet (BPS) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. BG, UL, CSA. The actuating magnet is not included with the sensor and must be ordered separately. BNS 300, Coded, Integral Evaluation. Control category 1 to EN954-1 Output function indicated at rear of switch by LED Ideal for lower risk applications, integral evaluation means no additional safety module is required IP67 protection Suitable for food processing industryRoHS指令(10物質対応)対応
Schmersal スペーサ EX-BNS 250 Safety Switch
SCHMERSAL¥1,998税込¥2,1981個7日以内出荷仕様アクセサリタイプ:スペーサ併用:BNS 250シリーズ危険区域認証:ATEXIEC 60947-5-3, IEC 61241-1, IEC 60079-15, BG-GS-ET-14. 11 3GD EX-BNS 250: EEx nC IIC T6 X Ex tD A22 IP67 T80℃ X EX-BPS 250: Ex nA T6 X Ex tD A22 IP67 T80℃ X. Actuator is not supplied and must be ordered separately. BNS 250, ATEX. Coded Small design Long life, no mechanical wear Protection class IP67 Insensitive to lateral misalignment Concealed mounting possible Insensitive to soilingRoHS指令(10物質対応)対応
Schmersal ねじ栓 AZM415 Safety Switch
SCHMERSAL¥859税込¥9451個7日以内出荷仕様アクセサリタイプ:ねじプラグ併用:EXシリーズ危険区域認証:ATEXIEC 60947-5-1, IEC 61241-1, BG-GS-ET-15. II 3D Ex tD A22 IP67 T90℃ X. Actuator not supplied and must be ordered separately. AZ16, ATEX. Long life - up to 1 million mechanical operations Double insulated 3 cable entries M16 x 1.5 Large wiring compartment High level of contact reliability with low voltages and currents Patented roller system - not sensitive to dirty conditions Slotted holes for adjustment, circular holes for locationRoHS指令(10物質対応)対応
Schmersal アクチュエータ BNS-B20 Safety Switch 磁気式
SCHMERSAL¥17,980税込¥19,7781個7日以内出荷仕様アクチュエータのタイプ:Magnetic素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS-B20), actuator and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. Actuator sold separately. BNS-B20, Safety Door Handle Style. Substitutes door handle and safety switch in one IP67 rated unit, no further door fittings required Ideal for small and light movable guards (rotating doors max. 5kg, sliding doors max. 3kg) Tamper-proof due to integral coded safety sensor Control category up to 4 to EN954-1 Latching force of approx. 100N (LED illuminated when door closed)RoHS指令(10物質対応)対応
Schmersal 安全スイッチ BNSB20シリーズ
SCHMERSAL¥22,980税込¥25,2781個7日以内出荷仕様電源電圧:24 V dcハウジング材質:ガラス繊維、プラスチック接続タイプ:M12シリーズ:BNSB20IP評価:IP67アクチュエータ含む:なし幅:119.5mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS-B20), actuator and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. Actuator sold separately. BNS-B20, Safety Door Handle Style. Substitutes door handle and safety switch in one IP67 rated unit, no further door fittings required Ideal for small and light movable guards (rotating doors max. 5kg, sliding doors max. 3kg) Tamper-proof due to integral coded safety sensor Control category up to 4 to EN954-1 Latching force of approx. 100N (LED illuminated when door closed)RoHS指令(10物質対応)対応
Schmersal アクチュエータ Safety Sensor コード式
SCHMERSAL¥8,498税込¥9,3481個7日以内出荷仕様アクチュエータのタイプ:コード式EN ISO13849-1、IEC60947-5-3、BG-GS-ET-14. BG、cULus. アクチュエータは別売り(品番 ; 880-1810 880-1810 )です。 品番 ; 880-1817 880-1817 には、スイッチング状況を表示するLEDが付いています。. Schmersal BNS40S非接触安全スイッチ. BNS40Sはステンレススチール製の非接触安全スイッチです。食品産業及び飲料産業に適しています。 衛生準拠の小型設計で、周辺の構造に簡単に統合できます。 BNS 40Sのステンレススチール製エンクロージャには、腐食や洗剤に対する耐性があります。 IP69K保護等級のシール構造を備えたこのエンクロージャは、埃の蓄積を防ぐように設計されています。 さらに、非常に広範囲の温度範囲に対応すること、そしてクリーニングが簡単であることもその特長です。 スイッチング距離が長いため、スイッチを非強磁性カバーの背後に目立たないように取り付けることも可能です。 BNS 40Sは「衛生的設計」のすべての要件を満たすだけでなく、濡れた場所で使用することもできます。 付属のケーブルはFDA要件に準拠して選択されたもので、センサはUL及びECOLAB認定済みです。 アクチュエータは2つの側から作動可能なため、新しい磁気安全スイッチを取り付けることもできます。 必要に応じて、磁気ラッチをオプションとして使用することもできます。 BNS 40Sの取り付け寸法とスイッチ距離は、実績のあるBNS 33Sと同様です。 よってユーザーは、周辺構造を変更することなく、既存のBNS 33Sを、新しいステンレススチールセンサに交換することができます。. ステンレススチールエンクロージャ 食品産業に適したケーブル接続 隠し取り付け可能 寸法: 88 x 27 x 14.5 mm 長寿命 機械的摩耗なし 汚れない 横ずれの影響を受けない 隠れた裏側のねじ穴でクリーニングが特に簡単 食品加工業に最適RoHS指令(10物質対応)対応
Schmersal AZ15 安全インターロックスイッチ
SCHMERSAL¥9,998税込¥10,9981個7日以内出荷仕様接続タイプ:M20ロックスタイル:キー通常の状態の構成:NCハウジング材質:ガラス繊維最大AC電圧:230V最大DC電圧:24V安全接点:NCヘッドの方向の数:3シリーズ:AZ15長さ:30mmIEC/EN60947-5-1, BG-GS-ET-15. BG, UL, CSA. Actuator must be ordered separately. AZ15, Standard. Not sensitive to dirty conditions by virtue of patented roller system IP67 protectionRoHS指令(10物質対応)対応