カテゴリ

  • 制御機器(11)
絞り込み
ブランド
  • SCHMERSAL
  • KITO(キトー)(1,397)
  • オーム電機(22)
  • ビックス(19)
  • 東和制電工業(TOWA)(11)
  • カネミツ(11)
  • 日本製線(11)
  • コクヨ(10)
  • Canon(10)
  • イシハシ精工(9)
  • GMB(9)
  • PYREX(パイレックス)(6)
  • ASUS(エイスース)(6)
  • 井口機工製作所(4)
  • イマオコーポレーション(4)
  • カムス(旧:高周波精密)(4)
  • TRUSCO(4)
  • BIGM(丸山製作所)(4)
  • KSフィルター(4)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(9)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「is-5」の検索結果

11件中 1~11件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Schmersal 安全スイッチ BNS260シリーズ SCHMERSAL

    Schmersal 安全スイッチ BNS260シリーズ

    SCHMERSAL
    ¥24,980~税込¥27,478~
    1個
    当日出荷から7日以内出荷
    RoHS指令(10物質対応)対応
  • Schmersal アクチュエータ BNS 260シリーズ 角度付き SCHMERSAL

    Schmersal アクチュエータ BNS 260シリーズ 角度付き

    SCHMERSAL
    ¥3,798税込¥4,178
    1個
    翌々日出荷
    仕様アクチュエータのタイプ:Angled素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS260), magnet (BPS260) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuating magnet not included, see accessories, for example ; 617-5374 617-5374 // ; 617-5380 617-5380. BNS 260, Miniature Coded. Smallest design Actuation only possible with BPS260, available separately Left-hand or right-hand side versions for door-mounting Control category up to 4 to EN954-1 IP67 protection Connector 8 mm, 6-pole, latching interlocking Dimensions: L13 x W26 x H36 mmRoHS指令(10物質対応)対応
  • Schmersal 安全スイッチ BNS300シリーズ SCHMERSAL

    Schmersal 安全スイッチ BNS300シリーズ

    SCHMERSAL
    ¥33,980~税込¥37,378~
    1個
    翌々日出荷から7日以内出荷
    仕様電源電圧:24 V dcハウジング材質:ガラス繊維強化熱可塑樹脂ターミナルタイプ:ケーブルシリーズ:BNS300IP評価:IP67アクチュエータ含む:なし幅:30 (Dia.)mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS30 with integral evaluation) and magnet (BPS) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. BG, UL, CSA. The actuating magnet is not included with the sensor and must be ordered separately. BNS 300, Coded, Integral Evaluation. Control category 1 to EN954-1 Output function indicated at rear of switch by LED Ideal for lower risk applications, integral evaluation means no additional safety module is required IP67 protection Suitable for food processing industryRoHS指令(10物質対応)対応
  • Schmersal 安全スイッチ BNS33シリーズ SCHMERSAL

    Schmersal 安全スイッチ BNS33シリーズ

    SCHMERSAL
    ¥7,898~税込¥8,688~
    1個
    翌々日出荷から7日以内出荷
    RoHS指令(10物質対応)対応
  • Schmersal ケーブル BNS 260シリーズ SCHMERSAL

    Schmersal ケーブル BNS 260シリーズ

    SCHMERSAL
    ¥7,198~税込¥7,918~
    1個
    7日以内出荷
    RoHS指令(10物質対応)対応
  • Schmersal アクチュエータ BNS-B20 Safety Switch 磁気式 SCHMERSAL

    Schmersal アクチュエータ BNS-B20 Safety Switch 磁気式

    SCHMERSAL
    ¥17,980税込¥19,778
    1個
    7日以内出荷
    仕様アクチュエータのタイプ:Magnetic素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS-B20), actuator and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. Actuator sold separately. BNS-B20, Safety Door Handle Style. Substitutes door handle and safety switch in one IP67 rated unit, no further door fittings required Ideal for small and light movable guards (rotating doors max. 5kg, sliding doors max. 3kg) Tamper-proof due to integral coded safety sensor Control category up to 4 to EN954-1 Latching force of approx. 100N (LED illuminated when door closed)RoHS指令(10物質対応)対応
  • Schmersal 安全スイッチ BNS16シリーズ SCHMERSAL

    Schmersal 安全スイッチ BNS16シリーズ

    SCHMERSAL
    ¥22,980~税込¥25,278~
    1個
    7日以内出荷
    RoHS指令(10物質対応)対応
  • Schmersal 安全スイッチ BNS303シリーズ SCHMERSAL

    Schmersal 安全スイッチ BNS303シリーズ

    SCHMERSAL
    ¥18,980~税込¥20,878~
    1個
    7日以内出荷
    RoHS指令(10物質対応)対応
  • Schmersal 安全スイッチ BNSB20シリーズ SCHMERSAL

    Schmersal 安全スイッチ BNSB20シリーズ

    SCHMERSAL
    ¥22,980税込¥25,278
    1個
    7日以内出荷
    仕様電源電圧:24 V dcハウジング材質:ガラス繊維、プラスチック接続タイプ:M12シリーズ:BNSB20IP評価:IP67アクチュエータ含む:なし幅:119.5mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS-B20), actuator and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. Actuator sold separately. BNS-B20, Safety Door Handle Style. Substitutes door handle and safety switch in one IP67 rated unit, no further door fittings required Ideal for small and light movable guards (rotating doors max. 5kg, sliding doors max. 3kg) Tamper-proof due to integral coded safety sensor Control category up to 4 to EN954-1 Latching force of approx. 100N (LED illuminated when door closed)RoHS指令(10物質対応)対応
  • Schmersal アクチュエータ AZM 190/TZK Safety Switch フレキシブル SCHMERSAL

    Schmersal アクチュエータ AZM 190/TZK Safety Switch フレキシブル

    SCHMERSAL
    ¥9,498税込¥10,448
    1個
    7日以内出荷
    仕様アクセサリタイプ:アクチュエータ併用:AZM 190 / TZKIEC/EN60947-5-1, BG-GS-ET-19. BG,UL,CSA. Actuator for ; 617-5116 617-5116 and ; 617-5093 617-5093 is not supplied and must be ordered separately. AZM190, Emergency or Manual Release. 30N latching force Manual release in the case of power failure (stock numbers ; 617-5116 617-5116 and ; 617-5093 617-5093 ) (M3 release key available separately - stock no. ; 362-2849 362-2849 ) Emergency release versions - (stock numbers ; 362-2596 362-2596 and ; 362-2619 362-2619 ) mount only in the guarded area Power to unlock Actuating head can be fitted in 4 positions (90° steps)
isis特集