仕様アクチュエータのタイプ:Magnetic素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS-B20), actuator and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. Actuator sold separately. BNS-B20, Safety Door Handle Style. Substitutes door handle and safety switch in one IP67 rated unit, no further door fittings required Ideal for small and light movable guards (rotating doors max. 5kg, sliding doors max. 3kg) Tamper-proof due to integral coded safety sensor Control category up to 4 to EN954-1 Latching force of approx. 100N (LED illuminated when door closed)RoHS指令(10物質対応)対応