カテゴリ
- 制御機器(1)
絞り込み
ブランド
- SCHMERSAL
- AMPHENOL(7)
- Murata Power Solutions(1)
- OPTEX FA (オプテックス・エフエー)(1)
- PILZ(1)
- Provertha(1)
- RS PRO(2)
- SIB(1)
- Silfox(1)
- SMC(2)
- SPARKFUN(10)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(3)
- YAMAWA(ヤマワ/彌満和製作所)(1)
- アイリスオーヤマ(1)
- イハラサイエンス(1)
- オーム電機(1)
- フエニックス・コンタクト(1)
- 未来工業(6)
エコロジープロダクト
RoHS10物質対応(1)
「of12m」の検索結果

Schmersal 安全スイッチ BNSB20シリーズ
SCHMERSAL¥22,980税込¥25,2781個7日以内出荷仕様電源電圧:24 V dcハウジング材質:ガラス繊維、プラスチック接続タイプ:M12シリーズ:BNSB20IP評価:IP67アクチュエータ含む:なし幅:119.5mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS-B20), actuator and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. Actuator sold separately. BNS-B20, Safety Door Handle Style. Substitutes door handle and safety switch in one IP67 rated unit, no further door fittings required Ideal for small and light movable guards (rotating doors max. 5kg, sliding doors max. 3kg) Tamper-proof due to integral coded safety sensor Control category up to 4 to EN954-1 Latching force of approx. 100N (LED illuminated when door closed)RoHS指令(10物質対応)対応