カテゴリ
- 制御機器(6)
絞り込み
ブランド
- SCHURTER
- BIGM(丸山製作所)(77)
- LITTELFUSE(9)
- LOBSTER(ロブスター/エビ印/ロブテックス)(4)
- MAZDA(マツダ)(10)
- New-Era(ニューエラー)(6)
- NTカッター(5)
- omron(オムロン)(4)
- Phenomenex(12)
- SMC(437)
- THK(4)
- アルインコ(14)
- エスコ(11)
- ケナメタル(5)
- サンドビック(4)
- シグマ光機(10)
- ネグロス電工(7)
- ホンダ(34)
- メイキコウ(39)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(1)
「a-300r」の検索結果

チップヒューズ 0.37A 125V ac/dc 1206 1セット 5個入
SCHURTER¥3,698税込¥4,0681セット(5個)7日以内出荷Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and r仕様●入数:1テープ(5個入り)●定格電流:0.37A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4588アズワン品番65-8091-92
チップヒューズ 0.2A 125V ac/dc 1206 1セット 5個入
SCHURTER¥3,598税込¥3,9581セット(5個)7日以内出荷Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and robust construction Applications Industrial grade space application Avionics Medical equipment Defense仕様●入数:1テープ(5個入り)●定格電流:0.2A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4581アズワン品番65-8085-99
チップヒューズ 0.25A 125V ac/dc 1206 1セット 5個入
SCHURTER¥3,698税込¥4,0681セット(5個)7日以内出荷Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and robust construction Applications Industrial grade space application Avionics Medical equipment Defense仕様●入数:1テープ(5個入り)●定格電流:0.25A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4586アズワン品番65-8093-24
チップヒューズ 0.75A 125V ac/dc 1206 1セット 5個入
SCHURTER¥5,998税込¥6,5981セット(5個)7日以内出荷仕様●入数:1テープ(5個入り)●定格電流:0.75A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4592アズワン品番65-8091-18
チップヒューズ 5A 32V ac/dc 1206 1セット 5個入
SCHURTER¥3,698税込¥4,0681セット(5個)7日以内出荷仕様●入数:1テープ(5個入り)●定格電流:5A●定格電圧:32V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 32 V dc, 50 A @ 125 V dc, 50 A @ 32 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4583アズワン品番65-8093-25