カテゴリ

  • 制御機器(3)
絞り込み
ブランド
  • SCHURTER
  • モノタロウ(3)
  • Canon(73)
  • エクシア(3)
  • アネスト岩田(31)
  • 富士コンプレッサー(27)
  • ITT CANNON(26)
  • KANON(中村製作所)(21)
  • 日立産機システム(13)
  • SMC(9)
  • オリオン機械(5)
  • 明治機械製作所(5)
  • SPARKFUN(3)
  • RS PRO(3)
  • メディアカバーマーケット(3)
  • エレコム(2)
  • オーム電機(2)
  • CKD(2)
  • 東芝(2)
  • シュナイダーエレクトリック(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「canon 055」の検索結果

特価
本日4月19日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
IECフィルタコネクタ スナップイン 2A 250 V ac 1箱 10個入 SCHURTERIECフィルタコネクタ スナップイン 2A 250 V ac 1箱 10個入SCHURTER
62,980税込69,278
1箱(10個)
7日以内出荷
IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact designIdeal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment
仕様●シリーズ:DD12●定格電流:2A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9536アズワン品番65-7778-55
チップヒューズ 0.25A 125V ac/dc 1206 1セット 5個入 SCHURTERチップヒューズ 0.25A 125V ac/dc 1206 1セット 5個入SCHURTER
4,098税込4,508
1セット(5個)
7日以内出荷
Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and robust construction Applications Industrial grade space application Avionics Medical equipment Defense
仕様●入数:1テープ(5個入り)●定格電流:0.25A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4586アズワン品番65-8093-24
チップヒューズ 0.2A 125V ac/dc 1206 1セット 5個入 SCHURTERチップヒューズ 0.2A 125V ac/dc 1206 1セット 5個入SCHURTER
3,998税込4,398
1セット(5個)
7日以内出荷
Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and robust construction Applications Industrial grade space application Avionics Medical equipment Defense
仕様●入数:1テープ(5個入り)●定格電流:0.2A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4581アズワン品番65-8085-99