カテゴリ
- 制御機器(2)
絞り込み
ブランド
- SCHURTER
- ホンダ(20)
- Panasonic(パナソニック)(9)
- IDEC(和泉電気)(6)
- 三菱電機(5)
- ABB(4)
- 日東工業(3)
- SPARKFUN(3)
- シュナイダーエレクトリック(2)
- テンパール工業(1)
- BRADY(1)
- SIEMENS(1)
- DIGILENT(1)
- 三菱(1)
「circuit breaker」の検索結果

IECフィルタコネクタ ねじ取り付け 10A 250 V ac 1箱 10個入
SCHURTER¥71,980税込¥79,1781箱(10個)7日以内出荷IEC Appliance Inlet C14 with Filter, Circuit Breaker TA35 (recessed).Panel mount: Screw-on or snap-in mounting from front side 3 Functions: Appliance Inlet protection, Circuit breaker type TA35 2-pole, Line filter in standard and medical version Quick con
IECフィルタコネクタ ねじ取り付け 6A 250 V ac 1箱 10個入
SCHURTER¥71,980税込¥79,1781箱(10個)7日以内出荷。IEC Appliance Inlet C14 with Filter, Circuit Breaker TA35 (recessed).Panel mount: Screw-on or snap-in mounting from front side 3 Functions: Appliance Inlet protection, Circuit breaker type TA35 2-pole, Line filter in standard and medical version Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Recessed rocker switch Various mounting options V-Lock cord retaining Characteristics All single elements are already wired Circuit Breaker non-illuminated or illuminated Suitable for use in equipment Suitable for use in medical equipment仕様●シリーズ:DG12●定格電流:6A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:35 x 81.6 x 76mm●コード番号:188-9493アズワン品番65-7784-94