カテゴリ
- 制御機器(2)
絞り込み
ブランド
- SCHURTER
- MICHELIN(ミシュラン)(8)
- LOOK(5)
- SKF(日本エスケイエフ)(4)
- DUNLOP(ダンロップ)(4)
- IRC(4)
- RS PRO(4)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(3)
- PIRELLI(ピレリ)(2)
- BRIDGESTONE(ブリヂストン)(1)
- CST(チェンシンタイヤ)(1)
- METZELER(メッツラー)(1)
- SIEMENS(1)
- SICK(1)
- SPARKFUN(1)
「city grip」の検索結果
特価

チップヒューズ 0.2A 125V ac/dc 1206 1セット 5個入
SCHURTER¥3,598税込¥3,9581セット(5個)7日以内出荷Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and robust construction Applications Industrial grade space application Avionics Medical equipment Defense仕様●入数:1テープ(5個入り)●定格電流:0.2A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4581アズワン品番65-8085-99
チップヒューズ 0.25A 125V ac/dc 1206 1セット 5個入
SCHURTER¥3,698税込¥4,0681セット(5個)7日以内出荷Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and robust construction Applications Industrial grade space application Avionics Medical equipment Defense仕様●入数:1テープ(5個入り)●定格電流:0.25A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4586アズワン品番65-8093-24