カテゴリ
- 制御機器(15)
絞り込み
ブランド
- SCHURTER
- KEMET(72)
- 三菱ふそう(61)
- RS PRO(57)
- ロゴヴィスタ(50)
- SPARKFUN(48)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(39)
- ホンダ(19)
- SKF(日本エスケイエフ)(12)
- KOA(12)
- エレコム(11)
- Jabra(7)
- サン電子(PC)(7)
- SKC(環境測定)(7)
- トヨタ(6)
- MAZDA(マツダ)(5)
- シュナイダーエレクトリック(5)
- Teroson(テロソン)(4)
- MASTER LOCK(4)
- ブランドをもっと見る
「teros」の検索結果

EMIフィルタ 電源ラインフィルタ ノイズフィルタ 1 3 50A
SCHURTER¥2,498税込¥2,7481個7日以内出荷Evaluation Board for DKIH-1 and DKIH-3.Printed circuit board for filter design with DKIH-1, DKIH-3 chokes Space for various X- and Y-capacitors and resistors Prepared for quick connect, screw or solder terminals Unique Selling Proposition Development tool for 1- and 3-phase systems Suitable for DKIH-1 and DKIH-3 For high perfor仕様●シリーズ:DKIH-EVBアズワン品番65-7158-38
チップヒューズ 0.37A 125V ac/dc 1206 1セット 5個入
SCHURTER¥3,698税込¥4,0681セット(5個)7日以内出荷Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and r仕様●入数:1テープ(5個入り)●定格電流:0.37A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4588アズワン品番65-8091-92
チップヒューズ 0.2A 125V ac/dc 1206 1セット 5個入
SCHURTER¥3,598税込¥3,9581セット(5個)7日以内出荷Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and robust construction Applications Industrial grade space application Avionics Medical equipment Defense仕様●入数:1テープ(5個入り)●定格電流:0.2A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4581アズワン品番65-8085-99
チップヒューズ 0.25A 125V ac/dc 1206 1セット 5個入
SCHURTER¥3,698税込¥4,0681セット(5個)7日以内出荷Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and robust construction Applications Industrial grade space application Avionics Medical equipment Defense仕様●入数:1テープ(5個入り)●定格電流:0.25A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4586アズワン品番65-8093-24
IECフィルタコネクタ ねじ取り付け 6A 250 V ac 1箱 10個入
SCHURTER¥71,980税込¥79,1781箱(10個)7日以内出荷。IEC Appliance Inlet C14 with Filter, Circuit Breaker TA35 (recessed).Panel mount: Screw-on or snap-in mounting from front side 3 Functions: Appliance Inlet protection, Circuit breaker type TA35 2-pole, Line filter in standard and medical version Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Recessed rocker switch Various mounting options V-Lock cord retaining Characteristics All single elements are already wired Circuit Breaker non-illuminated or illuminated Suitable for use in equipment Suitable for use in medical equipment仕様●シリーズ:DG12●定格電流:6A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:35 x 81.6 x 76mm●コード番号:188-9493アズワン品番65-7784-94
IECフィルタコネクタ スナップイン 6A 250 V ac
SCHURTER¥6,398税込¥7,0381個7日以内出荷IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment仕様●シリーズ:DD12●定格電流:6A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9651アズワン品番65-7658-04
IECフィルタコネクタ スナップイン 8A 250 V ac
SCHURTER¥6,698税込¥7,3681個7日以内出荷IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment仕様●シリーズ:DD12●定格電流:8A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9669アズワン品番65-7775-28
IECフィルタコネクタ ねじ取り付け 10A 250 V ac
SCHURTER¥7,298税込¥8,0281個7日以内出荷IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, 2-Stages line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Most compact power entry module with 2-stages filter Attractive flat design Various mounting options V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads仕様●シリーズ:DD14●定格電流:10A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:66 x 65.9 x 31.5mm●コード番号:188-9506アズワン品番65-7776-35
IECフィルタコネクタ スナップイン 10A 250 V ac
SCHURTER¥7,498税込¥8,2481個7日以内出荷。IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, 2-Stages line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Most compact power entry module with 2-stages filter Attractive flat design Various mounting options V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads仕様●シリーズ:DD14●定格電流:10A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 65.9 x 32.5mm●コード番号:188-9507アズワン品番65-7775-07
IECフィルタコネクタ ねじ取り付け 6A 250 V ac
SCHURTER¥7,598税込¥8,3581個7日以内出荷IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, 2-Stages line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Most compact power entry module with 2-stages filter Attractive flat design Various mounting options V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads仕様●シリーズ:DD14●定格電流:6A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:66 x 65.9 x 31.5mm●コード番号:188-9499アズワン品番65-7777-05
IECフィルタコネクタ スナップイン 10A 250 V ac
SCHURTER¥5,898税込¥6,4881個7日以内出荷IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment仕様●シリーズ:DD12●定格電流:10A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9671アズワン品番65-7776-15
IECフィルタコネクタ スナップイン 1A 250 V ac 1箱 10個入
SCHURTER¥54,980税込¥60,4781箱(10個)7日以内出荷IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment仕様●シリーズ:DD12●定格電流:1A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9530アズワン品番65-7775-08
IECフィルタコネクタ スナップイン 4A 250 V ac
SCHURTER¥5,898税込¥6,4881個7日以内出荷。IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment仕様●シリーズ:DD12●定格電流:4A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9653アズワン品番65-7760-92
IECフィルタコネクタ スナップイン 2A 250 V ac 1箱 10個入
SCHURTER¥58,980税込¥64,8781箱(10個)7日以内出荷IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment仕様●シリーズ:DD12●定格電流:2A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9536アズワン品番65-7778-55
IECフィルタコネクタ スナップイン 10A 250 V ac 1箱 10個入
SCHURTER¥53,980税込¥59,3781箱(10個)7日以内出荷IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment仕様●シリーズ:DD12●定格電流:10A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9534アズワン品番65-7661-93