カテゴリ
- 制御機器(4)
絞り込み
ブランド
- SCHURTER
- モノタロウ(2)
- SPARKFUN(11)
- TRUSCO(6)
- SICK(5)
- 三立電器工業(4)
- RS PRO(4)
- omron(オムロン)(2)
- SUZUKID(スズキッド)(2)
- ミトロイ(水戸工機)(2)
- DNライティング(2)
- オンザブルー(2)
- 京セラ(1)
- 重松製作所(1)
- 千代田精機(1)
- 日動工業(1)
- LORLIN(1)
- MEGGER(1)
- SCHMERSAL(1)
- SEAWARD(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(1)
「the-300」の検索結果

チップヒューズ 0.37A 125V ac/dc 1206 1セット 5個入
SCHURTER¥4,298税込¥4,7281セット(5個)7日以内出荷Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and r仕様●入数:1テープ(5個入り)●定格電流:0.37A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4588アズワン品番65-8091-92
チップヒューズ 0.2A 125V ac/dc 1206 1セット 5個入
SCHURTER¥4,098税込¥4,5081セット(5個)7日以内出荷Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and robust construction Applications Industrial grade space application Avionics Medical equipment Defense仕様●入数:1テープ(5個入り)●定格電流:0.2A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4581アズワン品番65-8085-99
チップヒューズ 0.25A 125V ac/dc 1206 1セット 5個入
SCHURTER¥4,298税込¥4,7281セット(5個)7日以内出荷Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and robust construction Applications Industrial grade space application Avionics Medical equipment Defense仕様●入数:1テープ(5個入り)●定格電流:0.25A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4586アズワン品番65-8093-24