カテゴリ
- 制御機器(3)
絞り込み
ブランド
- SICK
- モノタロウ(2)
- ParkerTAIYO(324)
- 黒田精工(44)
- スリーピース(29)
- コフロック(23)
- コミネ(21)
- アイエルモータースポーツ(20)
- Rakuda(ラクダ/清水製作所)(19)
- YAMAWA(ヤマワ/彌満和製作所)(18)
- MOXA(18)
- StarTech.com(16)
- シュナイダーエレクトリック(16)
- 富士電機(14)
- フジクラ(旧:DDK/第一電子工業)(13)
- TELEMECANIQUE SENSORS(10)
- XP POWER(9)
- IDEC(和泉電気)(8)
- スバル(8)
- JET INOUE(ジェットイノウエ)(8)
- ニューマシン(8)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(2)
「CE05」の検索結果

Sick ケーブル C4000 Light Beams, M4000 Light Beams
SICK¥26,980税込¥29,6781個7日以内出荷仕様アクセサリタイプ:ケーブル併用:C4000シリーズ、M4000シリーズサイズ:5mコネクタ タイプ:アングルメスIEC 61508, EN61496-1 ;2, EN954. CE, cULus. Sender and receiver sold individually Optional deflection mirrors or columns available separately, plus a laser alignment aid and bracket for configuring the mirrors Mounting kit available separately (4 pivoting fastenings). M4000, Type 4, Perimeter and Access Protection. The M4000 2 and 3 beam devices are used for perimeter and access guarding where the hazard is considered high risk, requiring a safety device according to EN954 Category 4. The M4000 is certified according to IEC 61508 SIL3 and EN 61496-1 ;2. Where protection is required from floor level, 3 beam systems are generally recommended, with the first beam positioned 300mm above the floor. Applications :. Access guarding, Perimeter guarding, Palletisers/wrappers, Punching machines and Robot cells. Features:. Simple assembly and alignment External device monitoring (EDM) Receiver end caps have integrated LED which can be viewed 360° Remote Muting switching amplifier 271-518 (UE403) For volt-free contacts use safety relay 271-502 (UE10) 2 PNP OSSD outputs, monitored