カテゴリ
- 制御機器(4)
絞り込み
ブランド
- SICK
- ホンダ(29)
- 岩崎電気(25)
- 信越化学工業(5)
- FLOORTEX(5)
- ダイソン(4)
- Bulls(ブルズ)(4)
- SIEMENS(2)
- SCS(2)
- セーフラン安全用品(2)
- KEF(ケーイーエフ)(2)
- XGIMI(2)
- ストリームライト(1)
- 3M(1)
- スリーボンド(1)
- トヨタ(1)
- Vance&Hines(1)
- AKRacing(エーケーレーシング)(1)
- スミノエ(1)
- ブランドをもっと見る
「FLOOR」の検索結果

1 Beam Deflection Mirror w/ mountings
SICK¥28,980税込¥31,8781個翌々日出荷仕様【併用】M4000シリーズBoth these options will require the laser alignment tool and adaptor、 for aligning the sender、 mirror and receiver. Column Mirror and Deflector Mirror. Universal application for multiple light beam devices. Mirror columns and device columns are used where protection on several sides is necessary or there are problems mounting opto-electronic protective devices. 3 beam column mirror (beam separation 400mm) floor mounted and pre-assembled Or a single beam mirror is available、 one will be required for each beam of the light curtainアクセサリタイプ鏡面
Sick ケーブル C4000 Light Beams, M4000 Light Beams
SICK¥26,980税込¥29,6781個7日以内出荷仕様アクセサリタイプ:ケーブル併用:C4000シリーズ、M4000シリーズサイズ:5mコネクタ タイプ:アングルメスIEC 61508, EN61496-1 ;2, EN954. CE, cULus. Sender and receiver sold individually Optional deflection mirrors or columns available separately, plus a laser alignment aid and bracket for configuring the mirrors Mounting kit available separately (4 pivoting fastenings). M4000, Type 4, Perimeter and Access Protection. The M4000 2 and 3 beam devices are used for perimeter and access guarding where the hazard is considered high risk, requiring a safety device according to EN954 Category 4. The M4000 is certified according to IEC 61508 SIL3 and EN 61496-1 ;2. Where protection is required from floor level, 3 beam systems are generally recommended, with the first beam positioned 300mm above the floor. Applications :. Access guarding, Perimeter guarding, Palletisers/wrappers, Punching machines and Robot cells. Features:. Simple assembly and alignment External device monitoring (EDM) Receiver end caps have integrated LED which can be viewed 360° Remote Muting switching amplifier 271-518 (UE403) For volt-free contacts use safety relay 271-502 (UE10) 2 PNP OSSD outputs, monitored
アライメントガイド Sick
SICK¥72,980税込¥80,2781個7日以内出荷仕様アクセサリタイプ:アライメントガイド●併用:M4000シリーズ●Both these options will require the laser alignment tool and adaptor, for aligning the sender, mirror and receiver. Column Mirror and Deflector Mirror. Universal application for multiple light beam devices. Mirror columns and device columns are used where protection on several sides is necessary or there are problems mounting opto-electronic protective devices. 3 beam column mirror (beam separation 400mm) floor mounted and pre-assembled Or a single beam mirror is available, one will be required for each beam of the light curtain