カテゴリ
- 制御機器(3)
絞り込み
ブランド
- SICK
- RS PRO(422)
- D'Addario(59)
- リランド(RILAND)(35)
- SPARKFUN(12)
- ハネウェル(7)
- AMPHENOL(5)
- Eppendorf(エッペンドルフ)(4)
- IDEC(和泉電気)(3)
- SKF(日本エスケイエフ)(1)
- ワゴジャパン(1)
- Weller(1)
- YAMAZEN(山善)(1)
- BIKEHAND(1)
- フエニックス・コンタクト(1)
- MURATA(村田製作所)(1)
- コミネ(1)
- DIALIGHT(1)
- DIGILENT(1)
- ブランドをもっと見る
「RILAND」の検索結果

光電センサ 角形 検出範囲 50290 → mm
SICK¥179,800税込¥197,7801個7日以内出荷OverviewThe W12L-2 series with laser technology is the perfect solution, suitable for the individual application case。The complete line of sensors in a rugged metal housing always delivers the performance you demand in object detection, reaction speed, industrial availability and laser protection.At a glanceBest in Class laser performance in a metal housing Optional Teflon coating available Precise self-adhesive optics Adjustable focus for reflex barriers High switching frequency of 2.5 kHz Connection by cable or swivel connector Can be mounted using pass-through holes, oblong holes and dovetail Laser protection class 1 or 2Your BenefitReliable detection thanks to advanced chip technology combined with innovative laser technology Small, clear and precise light spots thanks to laser technology allow easy and fast sensor alignment Universal application possibilities thanks to a wide variety of products in a robust metal housing, with optional Teflon coating Safe use of the device thanks to laser protection class 1 or 2 Insensitive to optical disturbances from the industrial environment Easy installation with SICK accessoriesApplicationsComponent identification for transverse axis robots Component identification for transverse axis robots Positioning of the sheet pallet Automated parts feed and discharge Precision positioning of the x and y axes on the stacker crane lifting and moving unit.Note仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:50290 → mm●出力タイプ:NPN、PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:レーザー●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0002 秒●材質:金属●ねじの呼び:M12●コード番号:231-1903アズワン品番65-7302-65
Safety Controller Standalone用 DIN Rail Mount Spring Clamp 46.2 x 85.5 x 124.7 mm I/Oモジュール
SICK¥239,800税込¥263,7801個7日以内出荷仕様●範囲:Flexi Compact●タイプ:安全コントローラ●併用可能製品:スタンドアロン●電源電圧:24 V●入力数:20●出力数:4●許容入力:0.003 kW●取付方法:DINレール取り付け●寸法:46.2 x 85.5 x 124.7 mm●コード番号:238-5437アズワン品番65-7356-42
Safety Controller Standalone用 DIN Rail Mount Spring Clamp 46.2 x 85.5 x 124.7 mm I/Oモジュール
SICK¥209,800税込¥230,7801個7日以内出荷仕様●範囲:Flexi Compact●タイプ:安全コントローラ●併用可能製品:スタンドアロン●電源電圧:24 V●入力数:20●出力数:4●許容入力:0.003 kW●取付方法:DINレール取り付け●接続方式:スプリングクランプアズワン品番65-7356-43