カテゴリ
- 制御機器(3)
絞り込み
ブランド
- SICK
- SMC(42)
- SPARKFUN(15)
- マイクロソフト(10)
- Dynabook(10)
- ラスタバナナ(8)
- オカムラ(岡村製作所)(6)
- SCHMERSAL(5)
- KTC(4)
- Panasonic(パナソニック)(4)
- MAZDA(マツダ)(4)
- オンダ製作所(3)
- 協和ハーモネット(3)
- RS PRO(3)
- エレコム(2)
- フエニックス・コンタクト(2)
- ニッサン(2)
- CRUMA(2)
- エスコ(1)
- ブランドをもっと見る
「be03a」の検索結果
特価

1 Beam Deflection Mirror w/ mountings
SICK¥28,980税込¥31,8781個翌々日出荷仕様【併用】M4000シリーズBoth these options will require the laser alignment tool and adaptor、 for aligning the sender、 mirror and receiver. Column Mirror and Deflector Mirror. Universal application for multiple light beam devices. Mirror columns and device columns are used where protection on several sides is necessary or there are problems mounting opto-electronic protective devices. 3 beam column mirror (beam separation 400mm) floor mounted and pre-assembled Or a single beam mirror is available、 one will be required for each beam of the light curtainアクセサリタイプ鏡面
光電センサ ブロック形 検出範囲 6.5 m
SICK¥29,980~税込¥32,978~1個7日以内出荷概要SureSense 光電センサファミリは、あらゆる環境で事実上あらゆる対象物を確実に検出できます。この汎用性により、黒、光沢、透明、さまざまな色など、非常に基本的な物体を検出できます。 SureSense は、クラス最高のパフォーマンスを提供するとともに、検出オプション、出力タイプ、Advanced 機能を幅広く提供しています。さらに、直感的な信号強度の仕様●センサーのスタイル:ブロック形●検出タイプ:逆反射型●検出範囲:6.5 m●出力タイプ:PNP●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:4ピンコネクタ●ライトソース:LED●IP保護等級:IP67、IP69K●応答時間:500 μs●材質:プラスチック
アライメントガイド Sick
SICK¥72,980税込¥80,2781個7日以内出荷仕様アクセサリタイプ:アライメントガイド●併用:M4000シリーズ●Both these options will require the laser alignment tool and adaptor, for aligning the sender, mirror and receiver. Column Mirror and Deflector Mirror. Universal application for multiple light beam devices. Mirror columns and device columns are used where protection on several sides is necessary or there are problems mounting opto-electronic protective devices. 3 beam column mirror (beam separation 400mm) floor mounted and pre-assembled Or a single beam mirror is available, one will be required for each beam of the light curtain