カテゴリ

  • 制御機器(2)
絞り込み
ブランド
  • SICK
  • AKRAPOVIC (アクラポビッチ)(2)
  • Amipolymer(1)
  • Electro Harmonix(1)
  • Hutchinson(56)
  • MARWI(11)
  • MS(Membrane Solutions)(16)
  • RS PRO(4)
  • SPARKFUN(9)
  • ブランソン(25)
  • 三菱ふそう(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「branson」の検索結果

2件中 1~2件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • 光電センサ 円柱 検出範囲 3 → 200 mm SICK

    光電センサ 円柱 検出範囲 3 → 200 mm

    SICK
    ¥24,980税込¥27,478
    1個
    7日以内出荷
    OverviewThe V18 product family has the widest range of M18 sensors on the market。The user has the possibility to choose from a number of options: sensors with or without adjustments, plastic or metal boxes and straight or angled。This makes this product family the ideal solution for countless applications。Some of these applications are the detection of transparent glass in packaging machines, the detection of parts on presses or the detection of products on conveyors.At a glanceCylindrical photoelectric sensors in standard M18 housing The largest range of M18 photoelectric sensors Available with or without the possibility of adjustment, with plastic or metal housing and with straight or angled shape。3- or 4-wire versions and AC or DC types are also availableYour BenefitSimple standard shape simplifies assembly, adjustment and replacement Cost-effective solution for standard applications in storage, material handling and the packaging industry The diversity of sensor types gives the user every possibility to find the best solutionNote
    仕様●センサーのスタイル:円柱●検出タイプ:エネルギー用●検出範囲:3 → 200 mm●出力タイプ:PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.002 秒●材質:プラスチック●ねじの呼び:M12●コード番号:231-1898アズワン品番65-7303-64
  • 光電センサ 角形 検出範囲 100 →:2500 mm SICK

    光電センサ 角形 検出範囲 100 →:2500 mm

    SICK
    ¥93,980税込¥103,378
    1個
    7日以内出荷
    OverviewVery high strength and long life for heavy industrial use characterize the W24-2 product family in a metal housing。The ″optical″ robustness is guaranteed by a high insensitivity to stray light and by large functional reserves。The high degree of protection IP69K complements the mechanical robustness, even in a humid industrial environment。These sensors can thus be used with the standard or powerful front window heater, such as a rear window heater in a car, even outdoors with protective boxes。The various diagnostic functions make it possible to maintain the availability of the installation and to detect any operational interruptions in advance。The sensors are equipped with a minimum of different functions in order to reduce the diversity of the devices and, thus, their storage。In addition, both DC and DC / AC devices are offered in this form.At a glanceRobust die-cast zinc housing with protection class IP69K Control elements protected by a cover High insensitivity to stray light from photoelectric detectors Switchable: PNP / NPN and light / dark DC or DC / AC version with UL approval Optional: test input, time scales, contamination message on the alarm output, front window heating, even in powerful models M12 connector or M16 screw connection: rotatable by 90 °Your BenefitVery high resistance and long service life thanks to the metal housing and the IP69K degree of protection Very high ″optical″ robustness in the event of parasitic light and mounting devices facing each other High availability thanks to the very large functional reserve for reflex and single-beam barriers。Prevents or reduces the formation of condensation water on the front window during temperature variations thanks to standard or powerful front window heating Mounting compatibility due to identical shape of DC and DC / AC devicesApplicationsPositioning of the reels before and after the winder Product detection on processing machines and moving beds during post-production logistics Correct alignment of materials on conveyors during post-production logisticsNote
    仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:100 → : 2500 mm●出力タイプ:NPN、PNP●電気的接続:M16 グランド付き端子 Terminal Connection●最大DC電圧:30V●接続方式:グランド●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:亜鉛ダイキャスト, 金属●ねじの呼び:M16●コード番号:231-1904アズワン品番65-7303-65
検出・センサカテゴリ